Buy more than* S$200* and get FREE SHIPPING

Easy Removable Basket for Atb And Cross Bikes

4.06 (17)
Compatible Handle
Outer diameter phi22.2 over 25.4mm, External diameter 22.2-25.4 mm phi
Withstand Load (kg)
2, 2
Capacity (L)
About 12, About 12
Color
black, Black
Material
resin, Resin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FB-005AX 38043844 44.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 3
3 star 5
2 star 1
1 star 0
Review Rating: 4.06
17 Customer Reviews
The reviews are automatic translation.
Mounted on a mountain bike (20 inches) for children's cars
3
From Japan
On 2017-12-02 07:43:21
When there is a mounting bolt on the front surface of the stem, the degree of freedom of the mounting position is low because the clearance is small. The height of the basket is considerably higher than the handlebar, and shadows are produced in the irradiation of the light attached to the handlebar. Because there is a stopper at the bottom of the bracket, the basket is designed to be hard to fall down.
This review is about item#38043844.
Folded on the front of the bicycle
3
From Japan
On 2017-08-24 17:32:59
Because it is mounted on the front of a folding bicycle, because it is mounted only with the handlebar, the pitching during traveling becomes large and loads may be thrown out, so we will use the rubber net for fall prevention together I will recommend that. If there is a guide from the front axle, you can prevent shaking, but because the merit of folding bike can not be utilized, I think that the application is limited to use as well.
This review is about item#38043844.
Folded on the front of the bicycle
3
From Japan
On 2017-08-21 14:55:39
Because it is mounted on the front of a folding bicycle, because it is mounted only with the handlebar, the pitching during traveling becomes large and loads may be thrown out, so we will use the rubber net for fall prevention together I will recommend that. If there is a guide from the front axle, you can prevent shaking, but because the merit of folding bike can not be utilized, I think that the application is limited to use as well.
This review is about item#38043844.
For mountain bike
3
From Japan
On 2016-08-15 17:26:54
It is a little casual feeling Rubber gasket glue for pipes is not working, did it have a slightly old product?
This review is about item#38043844.
Mounting as small car front car
3
From Japan
On 2016-06-30 16:20:14
I installed it on a small diameter car where baskets are not attached. Since only the handle fixing, since the basket swings up and down by the vibration of running I think that it is better not to carry fragile objects. It is not suitable for heavy objects either.
This review is about item#38043844.
Loading on commuter back rain coat etc
2
From Japan
On 2016-04-06 19:41:42
It is the best place where luggage can be loaded. Easy to detach it by doing the wheeling occasionally. The style is not good because it is a general-purpose item. The making of nails to detach baskets was weak, broke on the second day.
This review is about item#38043844.
Used attached to folding ATB
5
From Japan
On 2016-02-11 11:27:06
I was worried until I arrived that there are also types that can not be installed, but I was relieved to install it. I would like to use it on a cycling cycling day trip.
This review is about item#38043844.
I attached it to my own bicycle.
4
From Japan
On 2015-10-30 12:55:00
The installation of the basket was easy. However, it interferes with the connecting bolt and nut of the handle and the handle post, and the cushion part with the attached post was not necessary as a result. Also, when you wear a basket, the light will overlap with your basket and the light will not reach you ahead. I had no choice but to fix the light on the side of the basket with a binding band.
This review is about item#38043844.
I attached it to my own bicycle.
4
From Japan
On 2015-10-26 09:34:09
The installation of the basket was easy. However, it interferes with the connecting bolt and nut of the handle and the handle post, and the cushion part with the attached post was not necessary as a result. Also, when you wear a basket, the light will overlap with your basket and the light will not reach you ahead. I had no choice but to fix the light on the side of the basket with a binding band.
This review is about item#38043844.
For carrying loads of a walker
5
From Japan
On 2015-06-15 09:53:59
I was using a walker but my parents were having difficulties in carrying things, and I was looking for trays and baskets for transportation. For food only trays and smaller baskets are good, but there are many items to carry such as documents and clothing. But if it is too big a heavy basket it becomes a burden of walker operation. With the minimum size required, it is light, it does not hurt even when hitting the surroundings, you can immediately remove it when you need it, buy this product under that condition, it is a good feeling as of the 2nd from installation. Sometimes it is not a bicycle, we got the rubber cushion of the installation part by ourselves. It is convenient to have 1 mm thick rubber.
This review is about item#38043844.

Related Products