|
Bluetooth Canal Earphone Microphone
[x]close
|
Bluetooth Canal Earphone Microphone
(2)
|
|
Feature
* Products that meet your criteria are shown in
table below.
- Wireless Communication System
- Bluetooth Ver.2.1+EDR
- Wireless
- About 10m within
- Power Supply
- Lithium polymer battery
- Charging Time (hours)
- About 2
- Continuous Opreration Time (hours)
- (Up to about 140 / standby) about 3 Maximum
- Dimensions (Width W x Height H x Depth D) (mm)
- 43.5x17x29.5
- Body Weight (g)
- (I except the ear hook) 6
- Compatible
- Profile / Hands-free (HFP), Headset (HSP)
- Accessories
- DC charger, USB cable, ear hook, earphone pad XS / S / M / L
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
1 |
1 star
| |
0 |
Review Rating:

2 Customer Reviews
The reviews are automatic translation.
hands free
From Japan
On 2014-07-14 18:09:46
I wonder if there is a little noise.
Used during operation
From Japan
On 2011-09-19 16:01:47
Somewhat dissatisfied
Related Products