Buy more than* S$200* and get FREE SHIPPING

Cycling Sunglasses

5.00 (3)
Visible Light Transmittance (%)
Clear / 91, Dark Red / 45, Blue Flash / 12
Material (frame)
Polycarbonate
Weight (g)
26
...see all>
Product Options
ADD TO CART
UV Transmittance (%) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
UV Transmittance (%) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.1 or less (all common color) Pearl White   1PC 1 Binato-3R 38044876 84.99 SGD
In stock
- TransparentBlack *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Binato-3R 38044885 91.99 SGD
Shipped after 2018-01-30
- MattBlack *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Binato-3R 38044903 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Bicycle, outdoor work
5
From Japan
On 2017-11-09 12:47:18
I have realized that glare is reduced and UV cut is done.
This review is about item#38044885.
cycling
5
From Japan
On 2014-05-28 19:27:20
I am glad that you can choose the lens color. Also, it's harder to get tired as it has a better fit than ordinary sports sunglasses.
This review is about item#38044876.
Commuting (bicycle)
5
From Japan
On 2011-12-14 18:23:36
It is a little small lens, it is not too flashy. Since I often use it for commuting, I have to change the lenses in the morning and evening and I'm worried whether the play will come out, but for now there is no problem. Another purchase is under consideration · · ·
This review is about item#38044885.

Related Products