Buy more than* S$200* and get FREE SHIPPING

Wave Washers, Spring for Steel / Phosphate Coatings

5.00 (3)
...see all>
Product Options
ADD TO CART
Finishing Material Thickness (mm) Outer Diameter (phi mm) Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Finishing Material Thickness (mm) Outer Diameter (phi mm) Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Spring steel / Phosphate coated 0.3 (size difference +/- 0.025) 11 (dimensional difference -0.5) 1.5 (dimensional difference +/- +0.5) 1Pack(100PC) 1 WW-6 38139997 9.99 SGD
Shipped after 2018-01-29
Spring steel / Phosphate coated 0.45 (size difference +/- 0.03) 79 (dimensional difference -1.2) 6.5 (dimensional difference+1 -0.5) 1Pack(5PC) 1 WW-60 38140164 6.99 SGD
Shipped after 2018-02-01
Spring steel / Phosphate coated 0.3 (size difference +/- 0.025) 12.5 (dimensional difference -0.5) 2 (dimensional difference +/- +0.5) 1Pack(100PC) 1 WW-8 38140006 6.99 SGD
In stock
Spring steel / Phosphate coated 0.3 (size difference +/- 0.025) 20 (dimensional difference -0.5) 2.5 (dimensional difference +0.7) 1Pack(75PC) 1 WW-14 38140033 7.99 SGD
Shipped after 2018-02-01
Spring steel / Phosphate coated 0.3 (size difference +/- 0.025) 22.5 (dimensional difference -0.5) 2.5 (dimensional difference +0.7) 1Pack(75PC) 1 WW-16 38140042 6.99 SGD
In stock
Spring steel / Phosphate coated 0.3 (size difference +/- 0.025) 31 (dimensional difference -0.8) 3.5 (dimensional difference +/- +1) 1Pack(43PC) 1 WW-23 38140076 7.99 SGD
Shipped after 2018-02-01
Spring steel / Phosphate coated 0.3 (size difference +/- 0.025) 34.2 (dimensional difference -0.8) 3.5 (dimensional difference+1 -0.5) 1Pack(43PC) 1 WW-26 38140085 6.99 SGD
In stock
Spring steel / Phosphate coated 0.3 (size difference +/- 0.025) 46 (dimensional difference -0.8) 4.5 (dimensional difference+1 -0.5) 1Pack(25PC) 1 WW-32 38140103 7.99 SGD
Shipped after 2018-02-01
Spring steel / Phosphate coated 0.3 (size difference +/- 0.025) 51 (dimensional difference -1.2) 5 (dimensional difference+1 -0.5) 1Pack(21PC) 1 WW-38 38140112 9.99 SGD
Shipped after 2018-02-01
Spring steel / Phosphate coated 0.2 (size difference +/- 0.02) 8 (dimensional difference -0.5) 1.5 (dimensional difference +/- +0.5) 1Pack(100PC) 1 WW-4 38139972 7.99 SGD
Shipped after 2018-02-01
Spring steel / Phosphate coated 0.3 (size difference +/- 0.025) 53.5 (dimensional difference -1.2) 5 (dimensional difference+1 -0.5) 1Pack(11PC) 1 WW-40 38140121 6.99 SGD
Shipped after 2018-02-01
Spring steel / Phosphate coated 0.3 (size difference +/- 0.025) 29.1 (dimensional difference -0.5) 3 (dimensional difference +/- +0.7) 1Pack(50PC) 1 WW-20 38140067 6.99 SGD
In stock
Spring steel / Phosphate coated 0.4 (size difference +/- 0.03) 61 (dimensional difference -1.2) 5.5 (dimensional difference+1 -0.5) 1Pack(11PC) 1 WW-46 38140137 6.99 SGD
In stock
Spring steel / Phosphate coated 0.3 (size difference +/- 0.025) 9 (dimensional difference -0.5) 1.5 (dimensional difference +/- +0.5) 1Pack(100PC) 1 WW-5 38139981 6.99 SGD
In stock
Spring steel / Phosphate coated 0.4 (size difference +/- 0.03) 67.5 (dimensional difference -1.2) 5.5 (dimensional difference+1 -0.5) 1Pack(7PC) 1 WW-50 38140146 9.99 SGD
Shipped after 2018-02-01
Spring steel / Phosphate coated 0.45 (size difference +/- 0.03) 69.8 (dimensional difference -1.2) 6 (dimensional difference+1 -0.5) 1Pack(6PC) 1 WW-53 38140155 6.99 SGD
Shipped after 2018-02-01
Spring steel / Phosphate coated 0.3 (size difference +/- 0.025) 26 (dimensional difference -0.5) 3 (dimensional difference +/- +0.7) 1Pack(50PC) 1 WW-18 38140051 6.99 SGD
In stock
Spring steel / Phosphate coated 0.3(sizedifference+0.025) 17(dimensionaldifference-0.5) 2.5(dimensionaldifference+0.7) 1Pack(75PC) 1 WW-12 38140024 6.99 SGD
In stock
Spring steel / Phosphate coated 0.3 (dimensional difference +/- 0.025) 39.3 (dimensional difference -0.8) 3.5 (+1 to -0.5 dimensional difference) 1Pack(33PC) 1 WW-30 38140094 6.99 SGD
In stock
Spring steel / phosphate coatings 0.3 (Deviation +/- 0.025) 14.5 (Dimensional difference - 0.5) 2 (Dimensional difference + 0.5) 1Pack(75PC) 1 WW-10 38140015 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Request from customer
5
From Japan
On 2016-08-18 16:48:37
There is nothing to say. Delivery is early. Was saved.
This review is about item#38140006.
Used to prevent rattling of the linkage
5
From Japan
On 2015-02-02 19:01:09
It was easy to use.
This review is about item#38140015.
Mechanical parts
5
From Japan
On 2014-07-11 13:36:14
The price is cheap, but it can be used without problems.
This review is about item#38140112.

Related Products