Buy more than* S$200* and get FREE SHIPPING

Cut Nut Class 1, Iron/Fabric

5.00 (1)
...see all>
Product Options
ADD TO CART
Screw Designation Dimension Thread Pitch (mm) Nominal Dimension Finishing Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Designation Dimension Thread Pitch (mm) Nominal Dimension Finishing Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - M45 Iron / Fabrics 1PC 1 45 38140514 26.99 SGD
Shipped after 2018-02-27
- - M48 Iron / Fabrics 1PC 1 48 38140523 26.99 SGD
Shipped after 2018-02-27
- - M52 Iron / Fabrics 1PC 1 52 38140532 50.99 SGD
Shipped after 2018-02-27
- - M30 Iron / Fabrics 1PC 1 30 38140462 9.99 SGD
Shipped after 2018-02-27
- - M33 Iron / Fabrics 1PC 1 33 38140471 10.99 SGD
Shipped after 2018-02-27
- - M39 Iron / Fabrics 1PC 1 39 38140496 -
Discontinued
[x]
- - M42 Iron / Fabrics 1PC 1 42 38140505 19.99 SGD
Shipped after 2018-02-27
- - M56 Iron / Fabrics 1PC 1 56 38140541 58.99 SGD
Shipped after 2018-02-27
- - M64 Iron / Fabrics 1PC 1 64 38140557 83.99 SGD
Shipped after 2018-02-27
M36 4 - Iron / cloth 1PC 1 36 38140487 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Self-made base of special tool of Honda engine
5
From Japan
On 2012-06-09 17:10:23
Honda engine engine crank rotation made the base for building special tools. (It's your own complete self-responsibility !!) When you buy it, it's expensive and the usage frequency is not so high .........
This review is about item#38140471.

Related Products