Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Outer Diameter (phi mm) Nominal Diameter Inner Diameter (phi mm) Finishing Material Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Nominal Diameter Inner Diameter (phi mm) Finishing Material Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
18 M8 8.5 Iron / Fabrics 1.6 1Pack(150PC) 1 8(8, 5x18x1, 6) 38140873 8.99 SGD
In stock
12 M5 5.5 Iron / Fabrics 0.8 1Pack(300PC) 1 5 (5,5 x 12 x 0,8) 38140855 7.99 SGD
In stock
72 M39 41 Iron / Fabrics 5 1Pack(5PC) 1 39(41x72x5, 0) 38141004 8.99 SGD
In stock
48 M24 25.5 Iron / Fabrics - 1Pack(15PC) 1 24 (25,5 x 48 x 4,0) 38140952 12.99 SGD
Shipped after 2018-01-26
40 M20 21 Iron / Fabrics - 1Pack(25PC) 1 20 (21 x 40 x 3,2) 38140934 12.99 SGD
Shipped after 2018-01-30
44 M22 23.5 Iron / Fabrics - 1Pack(21PC) 1 22 (23,5 x 44 x 3,2) 38140943 12.99 SGD
Shipped after 2018-01-30
36 M18 19 Iron / Fabrics - 1Pack(38PC) 1 18 (19 x 36 x 2,6) 38140925 8.99 SGD
In stock
58 M30 31.5 Iron / Fabrics - 1Pack(9PC) 1 30 (31,5 x 58 x 4,5) 38140977 12.99 SGD
Shipped after 2018-01-30
8 M3 3.3 Iron / Fabrics - 1Pack(300PC) 1 3 (3,3 x 8 x 0,5) 38140837 7.99 SGD
Shipped after 2018-01-30
52 M27 28.5 Iron / Fabrics - 1Pack(13PC) 1 27 (28,5 x 52 x 4,0) 38140961 12.99 SGD
Shipped after 2018-01-30
13 M6 6.5 Iron / Fabrics - 1Pack(300PC) 1 6 (6,5 x 13 x 1,0) 38140864 7.99 SGD
In stock
82 M45 47 Iron / Fabrics - 1Pack(3PC) 1 45 (47 x 82 x 6,0) 38141022 7.99 SGD
Shipped after 2018-01-26
78 M42 44 Iron / Fabrics - 1Pack(3PC) 1 42 (44 x 78 x 6,0) 38141013 7.99 SGD
Shipped after 2018-01-30
68 M36 38 Iron / Fabrics - 1Pack(5PC) 1 36 (38 x 68 x 5,0) 38140995 7.99 SGD
Shipped after 2018-01-30
62 M33 34.5 Iron / Fabrics - 1Pack(9PC) 1 33 (34,5 x 62 x 4,5) 38140986 8.99 SGD
In stock
32 M16 17 Iron / Fabrics 2.6 1Pack(50PC) 1 16(17x32x2, 6) 38140916 8.99 SGD
In stock
30 M14 15 Iron / Fabrics 2.6 1Pack(50PC) 1 14(15x30x2, 6) 38140907 8.99 SGD
In stock
22 M10 10.5 Iron / Fabrics 1.6 1Pack(150PC) 1 10(10, 5x22x1, 6) 38140882 8.99 SGD
In stock
10 M4 4.5 Iron / Fabrics 0.8 1Pack(300PC) 1 4(4 5x10x0 8) 38140846 7.99 SGD
In stock
26 M12 12.5 Iron / cloth 2.3 1Pack(75PC) 1 12(12, 5x26x2, 3) 38140891 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Vehicle maintenance
5
From Japan
On 2016-08-16 13:02:05
It is an ordinary washer as it is an ordinary washer.
This review is about item#38140943.

Related Products