Buy more than* S$200* and get FREE SHIPPING

Spring Washer Jis No. 2, Iron/Fabric

5.00 (2)
...see all
Product Options
ADD TO CART
Width x Thickness (mm) Outer Diameter (phi mm) Nominal Diameter Inner Diameter (phi mm) Finishing Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width x Thickness (mm) Outer Diameter (phi mm) Nominal Diameter Inner Diameter (phi mm) Finishing Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.4x1.0 7.6 M4 4.1(difference+0.4) Iron / Fabrics 1Pack(300PC) 1 4 38141047 6.68 SGD
In stock
1.1x0.7 5.9 M3 3.1 (difference +0.3) Iron / Fabrics 1Pack(300PC) 1 3 38141031 6.54 SGD
In stock
7.9x6.8 45.3 M27 27.5 (difference +1.2) Iron / Fabrics 1Pack(8PC) 1 27 38141162 7.44 SGD
Shipped after 2017-07-10
8.7x7.5 49.9 M30 30.5 (difference +1.2) Iron / Fabrics 1Pack(5PC) 1 30 38141171 8.14 SGD
In stock
9.5x8.2 54.7 M33 33.5 (difference +1.4) Iron / Fabrics 1Pack(4PC) 1 33 38141187 9.76 SGD
Shipped after 2017-07-06
10.2x9.0 59.1 M36 36.5 (difference +1.4) Iron / Fabrics 1Pack(3PC) 1 36 38141196 6.74 SGD
Shipped after 2017-07-10
12.0x10 80 M52 53 (difference +2.0) Iron / Fabrics 1PC 1 52 38141205 6.49 SGD
Shipped after 2017-07-10
6.8 x 5.6 37.7 M22 22.5 (difference +1.0) Iron / Fabrics 1Pack(16PC) 1 22 38141144 8.14 SGD
In stock
5.7x4.6 31 M18 18.2 (difference +0.8) Iron / Fabrics 1Pack(27PC) 1 18 38141126 8.14 SGD
In stock
1.7x1.3 9.2 M5 5.1 (Difference in +0.4) Iron / cloth 1Pack(300PC) 1 5 38141056 6.88 SGD
In stock
2.7x1.5 12.2 M6 6.1 (Difference in +0.4) Iron / cloth 1Pack(300PC) 1 6 38141065 7.69 SGD
In stock
3.2x2.0 15.4 M8 8.2 (difference+0.5) Iron / cloth 1Pack(150PC) 1 8 38141074 7.69 SGD
In stock
3.7x2.5 18.4 M10 10.2 (difference+0.5) Iron / cloth 1Pack(150PC) 1 10 38141083 8.14 SGD
In stock
4.2x3.0 21.5 M12 12.2 (difference+0.6) Iron / cloth 1Pack(100PC) 1 12 38141092 8.14 SGD
In stock
4.7x3.5 24.5 M14 14.2 (difference+0.6) Iron / cloth 1Pack(60PC) 1 14 38141101 8.14 SGD
In stock
5.2x4.0 28 M16 16.2 (Difference +0.8) Iron / cloth 1Pack(43PC) 1 16 38141117 8.14 SGD
In stock
6.1x5.1 33.8 M20 20.2 (Difference +0.8) Iron / cloth 1Pack(23PC) 1 20 38141135 8.14 SGD
In stock
7.1x5.9 40.3 M24 24.5 (Difference between + 1.0) Iron / cloth 1Pack(13PC) 1 24 38141153 8.14 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Overhaul of machine tool
5
From Japan
On 2015-05-01 17:13:25
It is cheap and satisfies quality well because it is a thing to use a lot. I have repeatedly used it many times already, but for now it does not matter at all.
This review is about item#38141056.
For incorporating non-washer products
5
From Japan
On 2013-03-05 00:59:37
It was a slightly brownish shade that was not black, whether it was a lot difference or not. Since it is a part to be hidden, it is not necessary to match with the color of the screw, so it was used as it is but it is easy to use if the price is cheap so far. Although I performed disassembly and assembly several times and checked, the quality is not a problem.
This review is about item#38141031.

Related Products