Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Nominal Diameter Finishing Material Thickness t2 (mm) Thickness t1 (mm) Dimension d (phi mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter Finishing Material Thickness t2 (mm) Thickness t1 (mm) Dimension d (phi mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M20 - 8 2.5 22 39 1pack(4pc) 1 20 38141311 9.99 SGD
Shipped after 2018-04-26
M16 Iron / Fabrics 7 2 17.5 31 1Pack(7PC) 1 16 38141302 7.99 SGD
Shipped after 2018-04-23
M12 - 6 2 14 25 1pack(8pc) 1 12 38141293 6.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
With car reinforcement bar
5
From Japan
On 2017-11-16 21:02:40
I bought this item because it is slightly inclined in the stay attached state It is perfect fit!
This review is about item#38141293.

Related Products