Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Thread Pitch (mm) Size Finishing Material Length (mm) Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thread Pitch (mm) Size Finishing Material Length (mm) Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.25 M8x30 Iron / Uni-chrome 30 M8 M8x30 1Pack(25PC) 1 8x30 38142991 12.99 SGD
Shipped after 2018-06-26
1.25 M8x25 Iron / Uni-chrome 25 M8 M8x25 1Pack(27PC) 1 8x25 38142982 7.99 SGD
In stock
1.25 M8x16 Iron / Uni-chrome 16 M8 M8x16 1Pack(30PC) 1 8x16 38142955 7.99 SGD
In stock
1.25 M8x18 Iron / Uni-chrome 18 M8 M8x18 1Pack(30PC) 1 8x18 38142964 9.99 SGD
Shipped after 2018-06-26
1 - Iron / Uni-chrome 25 M6 M6 x 25 1Pack(50PC) 1 6x25 38142894 7.99 SGD
In stock
1.0 M6x14 Iron / Uni-chrome 14 M6 M6x14 1Pack(60PC) 1 6x14 38142842 9.99 SGD
Shipped after 2018-06-20
1.25 M8x15 Iron / Uni-chrome 15 M8 M8x15 1Pack(30PC) 1 8x15 38142946 7.99 SGD
In stock
1 M6x10 Iron / Uni-chrome 10 M6 M6x10 1Pack(75PC) 1 6x10 38142824 7.99 SGD
In stock
1.25 - Iron / Uni-chrome 20 M8 M8 x 20 1Pack(30PC) 1 8x20 38142973 7.99 SGD
In stock
1 - Iron / Uni-chrome 12 M6 M6 x 12 1Pack(60PC) 1 6x12 38142833 7.99 SGD
In stock
1.25 M8x35 Iron / Uni-chrome 35 M8 M8x35 1Pack(23PC) 1 8x35 38143007 7.99 SGD
Shipped after 2018-06-26
1.25 M8x14 Iron / Uni-chrome 14 M8 M8x14 1Pack(33PC) 1 8x14 38142937 12.99 SGD
Shipped after 2018-06-20
1.25 M8x12 Iron / Uni-chrome 12 M8 M8x12 1Pack(30PC) 1 8x12 38142921 7.99 SGD
In stock
1.0 M6x18 Iron / Uni-chrome 18 M6 M6x18 1Pack(60PC) 1 6x18 38142876 7.99 SGD
In stock
1.0 - Iron / uni-chromium 15 M6 M6x15 1Pack(60PC) 1 6x15 38142851 7.99 SGD
In stock
1.0 - Iron / uni-chromium 20 M6 M6x20 1Pack(60PC) 1 6x20 38142885 7.99 SGD
In stock
1.0 - Iron / uni-chromium 30 M6 M6x30 1Pack(50PC) 1 6x30 38142903 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Attaching speakers
5
From Japan
On 2018-05-22 22:42:37
I used it to install the roof speaker of the wagon R.
This review is about item#38142903.
Car maintenance
1
From Japan
On 2017-10-15 21:59:50
M8 normal head is usually 12mm ~! In case If it is 13 mm, display it 13 mm.
This review is about item#38142946.
Middle plate mounting
5
From Japan
On 2015-05-12 15:46:35
I think that it is good as it is. The image of the photograph takes a negative value than the actual product
This review is about item#38142973.
Part assembly
5
From Japan
On 2015-03-27 20:28:49
It is a product not in the home center in the neighborhood, I searched variously, but the number of entering was exactly right!
This review is about item#38142851.

Related Products