Buy more than* S$200* and get FREE SHIPPING

Hex Bolt All Screws, Steel / Drain

2.83 (12)
...see all>
Product Options
ADD TO CART
Dimensions (Designation d x Length L)(mm) Thread Pitch (mm) Pitch Size Finishing Material Length (mm) Type Nominal Designation of Screw Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Designation d x Length L)(mm) Thread Pitch (mm) Pitch Size Finishing Material Length (mm) Type Nominal Designation of Screw Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M16 x 50 2 2 - Iron / Dov 50 All screws M16 1Pack(6PC) 1 16x50 38144477 8.99 SGD
In stock
M8 x 40 1.25 1.25 - Iron / Dov 40 All screws M8 1Pack(27PC) 1 8x40 38144005 7.99 SGD
In stock
M10 x 20 1.5 1.5 - Iron / Dov 20 All screws M10 1Pack(23PC) 1 10x20 38144127 7.99 SGD
In stock
M12 x 40 1.75 1.75 - Iron / Dov 40 All screws M12 1Pack(12PC) 1 12x40 38144321 8.99 SGD
In stock
M10 x 50 1.5 1.5 - Iron / Dov 50 All screws M10 1Pack(14PC) 1 10x50 38144181 7.99 SGD
In stock
M12 x 45 1.75 1.75 - Iron / Dov 45 All screws M12 1Pack(11PC) 1 12x45 38144337 8.99 SGD
In stock
M16 x 60 2 2 - Iron / Dov 60 All screws M16 1Pack(5PC) 1 16x60 38144495 8.99 SGD
In stock
M8 x 60 1.25 1.25 - Iron / Dov 60 All screws M8 1Pack(20PC) 1 8x60 38144041 7.99 SGD
In stock
M16x35 - 2 M16x35 Iron / Dov 35 Full Thread M16 1Pack(8PC) 1 16x35 38144443 8.99 SGD
In stock
M12x50 - 1.75 M12x50 Iron / Dov 50 Full Thread M12 1Pack(10PC) 1 12x50 38144346 8.99 SGD
In stock
M10x40 1.5 1.5 M10x40 Iron / Dov 40 Full Thread M10 1Pack(17PC) 1 10x40 38144163 8.99 SGD
In stock
M20x50 - 2.5 - Iron / Dov 50 Full Thread M20 1Pack(4PC) 1 20x50 38144565 8.99 SGD
In stock
M8x16 - 1.25 M8x16 Iron / Dov 16 Full Thread M8 1Pack(43PC) 1 8x16 38143953 7.99 SGD
In stock
M8x35 - 1.25 M8x35 Iron / Dov 35 Full Thread M8 1Pack(30PC) 1 8x35 38143996 7.99 SGD
In stock
M8x55 - 1.25 M8x55 Iron / Dov 55 - M8 1Pack(21PC) 1 8x55 38144032 12.99 SGD
Shipped after 2018-05-02
M20x60 - 2.5 M20x60 Iron / Dov 60 - M20 1Pack(2PC) 1 20x60 38144583 7.99 SGD
In stock
M16x90 - 2 M16x90 Iron / Dov 90 - M16 1Pack(3PC) 1 16x90 38144547 7.99 SGD
In stock
M16x40 - 2 M16x40 Iron / Dov 40 - M16 1Pack(8PC) 1 16x40 38144452 8.99 SGD
In stock
M12x85 - 1.75 M12x85 Iron / Dov 85 - M12 1Pack(7PC) 1 12x85 38144416 8.99 SGD
In stock
M12x80 - 1.75 M12x80 Iron / Dov 80 - M12 1Pack(7PC) 1 12x80 38144407 7.99 SGD
In stock
M12x75 - 1.75 M12x75 Iron / Dov 75 - M12 1Pack(8PC) 1 12x75 38144391 12.99 SGD
Shipped after 2018-05-01
M12x70 - 1.75 M12x70 Iron / Dov 70 - M12 1Pack(8PC) 1 12x70 38144382 12.99 SGD
Shipped after 2018-05-01
M12x60 - 1.75 M12x60 Iron / Dov 60 - M12 1Pack(9PC) 1 12x60 38144364 8.99 SGD
In stock
M12x55 - 1.75 M12x55 Iron / Dov 55 - M12 1Pack(10PC) 1 12x55 38144355 8.99 SGD
In stock
M10x80 - 1.5 M10x80 Iron / Dov 80 - M10 1Pack(9PC) 1 10x80 38144242 7.99 SGD
In stock
M10x70 1.5 1.5 M10x70 Iron / Dov 70 - M10 1Pack(11PC) 1 10x70 38144224 7.99 SGD
In stock
M10x35 - 1.5 M10x35 Iron / Dov 35 - M10 1Pack(18PC) 1 10x35 38144154 8.99 SGD
In stock
M10x100 - 1.5 M10x100 Iron / Dov 100 - M10 1Pack(7PC) 1 10x100 38144276 7.99 SGD
In stock
M8x90 - 1.25 M8x90 Iron / Dov 90 - M8 1Pack(13PC) 1 8x90 38144102 7.99 SGD
In stock
M8x65 - 1.25 M8x65 Iron / Dov 65 - M8 1Pack(19PC) 1 8x65 38144057 11.99 SGD
Shipped after 2018-05-02
M8x45 - 1.25 M8x45 Iron / Dov 45 - M8 1Pack(25PC) 1 8x45 38144014 9.99 SGD
Shipped after 2018-05-01
M8x15 1.25 1.25 M8x15 Iron / Dov 15 - M8 1Pack(43PC) 1 8x15 38143944 9.99 SGD
Shipped after 2018-05-01
M8x100 - 1.25 M8x100 Iron / Dov 100 - M8 1Pack(12PC) 1 8x100 38144111 7.99 SGD
In stock
M20x90 - 2.5 M20x90 Iron / Dov 90 - M20 1Pack(2PC) 1 20x90 38144635 7.99 SGD
In stock
M20x80 - 2.5 M20x80 Iron / Dov 80 - M20 1Pack(2PC) 1 20x80 38144626 7.99 SGD
In stock
M20x75 - 2.5 M20x75 Iron / Dov 75 - M20 1Pack(2PC) 1 20x75 38144617 6.99 SGD
Shipped after 2018-05-08
M20x70 - 2.5 M20x70 Iron / Dov 70 - M20 1Pack(2PC) 1 20x70 38144601 7.99 SGD
In stock
M16x80 - 2 M16x80 Iron / Dov 80 - M16 1Pack(4PC) 1 16x80 38144531 8.99 SGD
In stock
M16x65 - 2 M16x65 Iron / Dov 65 - M16 1Pack(4PC) 1 16x65 38144504 7.99 SGD
In stock
M16x100 - 2 M16x100 Iron / Dov 100 - M16 1Pack(3PC) 1 16x100 38144556 7.99 SGD
In stock
M12x65 - 1.75 M12x65 Iron / Dov 65 - M12 1Pack(9PC) 1 12x65 38144373 9.99 SGD
Shipped after 2018-05-01
M10x75 - 1.5 M10x75 Iron / Dov 75 - M10 1Pack(10PC) 1 10x75 38144233 12.99 SGD
Shipped after 2018-05-02
M8x75 - 1.25 M8x75 Iron / Dov 75 - M8 1Pack(17PC) 1 8x75 38144075 12.99 SGD
Shipped after 2018-05-01
M8x70 - 1.25 M8x70 Iron / Dov 70 - M8 1Pack(18PC) 1 8x70 38144066 7.99 SGD
Shipped after 2018-05-01
M16x45 - 2 M16x45 Iron / Dov 45 - M16 1Pack(6PC) 1 16x45 38144461 8.99 SGD
In stock
M12x90 - 1.75 M12x90 Iron / Dov 90 - M12 1Pack(6PC) 1 12x90 38144425 8.99 SGD
Shipped after 2018-05-02
M12x100 - 1.75 M12x100 Iron / Dov 100 - M12 1Pack(6PC) 1 12x100 38144434 12.99 SGD
Shipped after 2018-05-02
M10x65 - 1.5 M10x65 Iron / Dov 65 - M10 1Pack(12PC) 1 10x65 38144215 8.99 SGD
In stock
M10x45 - 1.5 M10x45 Iron / Dov 45 - M10 1Pack(15PC) 1 10x45 38144172 8.99 SGD
In stock
M8x85 - 1.25 M8x85 Iron / Dov 85 - M8 1Pack(13PC) 1 8x85 38144093 10.99 SGD
Shipped after 2018-05-08
M16x75 - 2 M16x75 Iron / Dov 75 - M16 1Pack(4PC) 1 16x75 38144522 9.99 SGD
Shipped after 2018-05-02
M16x70 - 2 M16x70 Iron / Dov 70 - M16 1Pack(4PC) 1 16x70 38144513 7.99 SGD
In stock
M12x35 - 1.75 M12x35 Iron / Dov 35 - M12 1Pack(13PC) 1 12x35 38144312 8.99 SGD
In stock
M10x90 - 1.5 M10x90 Iron / Dov 90 - M10 1Pack(8PC) 1 10x90 38144267 7.99 SGD
Shipped after 2018-05-08
M10x85 - 1.5 M10x85 Iron / Dov 85 - M10 1Pack(8PC) 1 10x85 38144251 9.99 SGD
Shipped after 2018-05-09
M20x55 - 2.5 M20x55 Iron / Dov 55 - M20 1Pack(3PC) 1 20x55 38144574 7.99 SGD
Shipped after 2018-05-08
M10x55 - 1.5 M10x55 Iron / Dov 55 - M10 1Pack(13PC) 1 10x55 38144197 9.99 SGD
Shipped after 2018-05-01
M8x80 - 1.25 M8x80 Iron / Dov 80 - M8 1Pack(14PC) 1 8x80 38144084 7.99 SGD
In stock
M8x50 - 1.25 M8x50 Iron / Dov 50 - M8 1Pack(23PC) 1 8x50 38144023 7.99 SGD
In stock
M20x65 - 2.5 M20x65 Iron / Dov 65 - M20 1Pack(2PC) 1 20x65 38144592 7.99 SGD
Shipped after 2018-05-08
M16x55 - 2 M16x55 Iron / Dov 55 - M16 1Pack(5PC) 1 16x55 38144486 8.99 SGD
In stock
M12x25 - 1.75 M12x25 Iron / Dov 25 - M12 1Pack(15PC) 1 12x25 38144294 8.99 SGD
In stock
M20x100 - 2.5 M20x100 Iron / Dov 100 - M20 1Pack(2PC) 1 20x100 38144644 9.99 SGD
Shipped after 2018-05-02
M12x20 1.75 1.75 M12x20 Iron / Dov 20 - M12 1Pack(15PC) 1 12x20 38144285 10.99 SGD
Shipped after 2018-05-01
M10x60 - 1.5 M10x60 Iron / Dov 60 - M10 1Pack(12PC) 1 10x60 38144206 7.99 SGD
In stock
M8x20 1.25 1.25 - Iron / DOB 20 All screws M8 1Pack(38PC) 1 8x20 38143962 7.99 SGD
In stock
M8x25 1.25 1.25 - Iron / DOB 25 All screws M8 1Pack(33PC) 1 8x25 38143971 7.99 SGD
In stock
M8x30 1.25 1.25 - Iron / DOB 30 All screws M8 1Pack(33PC) 1 8x30 38143987 7.99 SGD
In stock
M10x25 1.5 1.5 - Iron / DOB 25 All screws M10 1Pack(20PC) 1 10x25 38144136 7.99 SGD
In stock
M10x30 1.5 1.5 - Iron / DOB 30 All screws M10 1Pack(19PC) 1 10x30 38144145 7.99 SGD
In stock
M12x30 1.75 1.75 - Iron / DOB 30 All screws M12 1Pack(14PC) 1 12x30 38144303 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 1
1 star 5
Review Rating: 2.83
12 Customer Reviews
The reviews are automatic translation.
Hexagon bolt all screw dumb
5
From Japan
On 2018-03-11 20:15:46
In the salt damage area, high-priced stainless steel is used for old clothes by electrolytic corrosion, while anti-corrosion dub is satisfactory at low price.
This review is about item#38143962.
Installation of mechanical parts
5
From Japan
On 2017-11-30 17:05:21
Because it is used in harsh environments, it is hard to rust and it must withstand long-term use I made it to dub specification. Because stainless steel is easy to slacken, I think it is good. Nuts and the like also made the same specification. For now it's in a good condition without looseness.
This review is about item#38144337.
During machine maintenance
1
From Japan
On 2017-11-19 18:00:57
I ordered an 8 mm diameter screw, but it is thick with dove plating and does not enter the 8 mm hole. It is not usable. I want to return it.
This review is about item#38144005.
Work maintenance
1
From Japan
On 2016-07-08 10:25:53
Things were too bad to have them replaced with other goods.
This review is about item#38144005.
For fixation of equipment for outdoor equipment
1
From Japan
On 2016-05-31 21:25:06
I was trying to use it as an electrolytic corrosion prevention when fixing outdoor equipment, but the dove plating was too thick to be almost usable. So, when we tried to secure thread by putting in and out the nut beforehand, we bent and broke, so we discarded the remaining number. Even with Dobukuke plating, if there is no meaning unless it functions, I want you to do something. It was better for me to make my own by blowing a zinc spray on an iron bolt.
This review is about item#38143971.
Outdoor structure
4
From Japan
On 2016-05-11 19:51:31
If I do not ask for accuracy, I think that it is a cheap and usable product.
This review is about item#38144136.
For boat trailer parts fixation
5
From Japan
On 2015-02-23 17:41:37
In a mass merchandiser, it is convenient to buy a small amount of dow bolts that are not readily available. I hope variations of bolt size and length will increase.
This review is about item#38144285.
Installation of solar panel
1
From Japan
On 2015-01-21 12:03:01
60 um or over Oversized screw holes made through taps are hard and will not enter. I just screwed it in with a tool, but the screw thread collapsed and the plating peeled. What is the thickness of the plating? It seems that even Yamawa's P4 oversized tap is not enough, so I would like to introduce appropriate over taps. If you are willing to investigate, you can provide samples.
This review is about item#38143944.
To the structure by the sea
5
From Japan
On 2014-09-30 18:48:46
It is a structure by the sea, construction with galvanized parts, bolts around the bolt also used dowbbing, the appearance is plated firmly, feeling of use is also a set and purchased nut but compatibility is good It is like, there are not too much jams that can not be rotated, but eventually it was tightened with impact, durability is still unknown, but because it is by sea, it will have some extent ...
This review is about item#38144181.
Tighten fittings
1
From Japan
On 2014-04-15 14:11:32
I thought whether it was a bit more black when I saw the picture, but it was silver. I will probably not purchase next time because I will not turn unless I use a tool
This review is about item#38144127.

Related Products