Buy more than* S$200* and get FREE SHIPPING

U Bolt

5.00 (1)
Finishing Material
Iron / Dov
...see all>
Product Options
ADD TO CART
Screw Diameter d Dimensions k (mm) Compatible Pipe Diameter (phi mm) Dimensions B (mm) Dimension S (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Diameter d Dimensions k (mm) Compatible Pipe Diameter (phi mm) Dimensions B (mm) Dimension S (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M12 117 89.1 103 50 1Pack(2PC) 1 12x80A 38145651 9.99 SGD
Shipped after 2018-01-19
M12 104 76.3 90 50 1Pack(2PC) 1 12x65A 38145642 7.99 SGD
In stock
M12 149 114.3 129 50 1PC 1 12x100A 38145667 7.99 SGD
In stock
M10 74 48.6 62 40 1Pack(3PC) 1 10x40A 38145624 7.99 SGD
In stock
M10 67 42.7 56 35 1Pack(3PC) 1 10x32A 38145615 7.99 SGD
In stock
M10 60 34 46 30 1Pack(4PC) 1 10x25A 38145606 7.99 SGD
In stock
M10 52 27.2 40 30 1Pack(4PC) 1 10x20A 38145597 7.99 SGD
In stock
M10 46 21.7 34 27 1Pack(5PC) 1 10x15A 38145581 14.99 SGD
Shipped after 2018-01-19
M16 254 216.3 236 65 1PC 1 16x200A 38145694 22.99 SGD
Shipped after 2018-01-19
M16 200 165.2 186 65 1PC 1 16x150A 38145685 15.99 SGD
In stock
M16 152 114.3 134 60 1PC 1 16x100A 38145676 13.99 SGD
Shipped after 2018-01-19
M10 85 60.5 74 40 1Pack(3PC) 1 10x50A 38145633 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fixation of shrine's pole
5
From Japan
On 2017-03-21 16:22:43
Until now I was tying with straw rope, but I could easily fix it tightly with U bolt
This review is about item#38145642.

Related Products