Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Thickness t2 (mm) Thickness t1 (mm) Dimension d (phi mm) Dimensions D (mm) Nominal Diameter Finishing Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness t2 (mm) Thickness t1 (mm) Dimension d (phi mm) Dimensions D (mm) Nominal Diameter Finishing Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 3.2 18 32 M16 Iron / Dov 1Pack(14PC) 1 16 38145992 7.99 SGD
Shipped after 2018-06-25
6 2.5 22 40 M20 Iron / Dov 1Pack(9PC) 1 20 38146001 7.99 SGD
Shipped after 2018-06-25
4 2.1 11 22 M10 Iron / DOB 1Pack(25PC) 1 10 38145974 7.99 SGD
Shipped after 2018-06-25
5 2.7 14 26 M12 Iron / DOB 1Pack(21PC) 1 12 38145983 7.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is used for adjustment of tightening by installation of equipment to be installed outdoors.
5
From Japan
On 2015-12-14 10:54:58
Because it is attached with a dowel, it is safe because there is no rust caused by the washer. I can not think of improvement as of now. It is a good material.
This review is about item#38145974.

Related Products