Buy more than* S$200* and get FREE SHIPPING

Spring Nut, Iron/Tri Chromate

5.00 (4)
...see all>
Product Options
ADD TO CART
Finishing Material Screw Designation Dimension Thread Pitch (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Finishing Material Screw Designation Dimension Thread Pitch (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Iron / trivalent chromate M4 0.7 1Pack(60PC) 1 4 38146105 6.99 SGD
Shipped after 2018-04-23
Iron / Trivalent Chromate M5 0.8 1Pack(60PC) 1 5 38146114 6.99 SGD
Shipped after 2018-04-23
Iron / Trivalent Chromate M12 1.75 1Pack(10PC) 1 12 38146157 7.99 SGD
Shipped after 2018-04-23
Iron/trivalent chromate M6 1.0 1Pack(50PC) 1 6 38146123 7.99 SGD
Shipped after 2018-04-23
Iron/trivalent chromate M8 1.25 1Pack(30PC) 1 8 38146132 7.99 SGD
Shipped after 2018-04-23
Iron/trivalent chromate M10 1.5 1Pack(15PC) 1 10 38146141 7.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Use it to screw the transparent polycarbonate plate to the snowplow board. I will remove spring.
5
From Japan
On 2016-06-16 20:20:20
For each size, modularization of common parts is solid and it is very easy to choose.
This review is about item#38146123.
assembly
5
From Japan
On 2015-03-27 20:32:37
It is a product not in the home center in the neighborhood, I searched variously but it was nice to have!
This review is about item#38146123.
Use loose stopper, for vibration part
5
From Japan
On 2014-05-21 17:03:26
It is convenient because it has a locking stop.
This review is about item#38146132.
I purchased it for use in the T slot of the woodworking machine platform.
5
From Japan
On 2012-12-17 22:10:19
Since the spring washer is attached from the beginning, it is very convenient to prevent screw spinning.
This review is about item#38146132.

Related Products