Buy more than* S$200* and get FREE SHIPPING

Pan Head Screw Washer Cormic

4.33 (6)
Finishing Material
Iron / Trivalent Chromate
...see all>
Product Options
ADD TO CART
Length (mm) Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Pitch Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (mm) Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Pitch Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 M3 M3x6 0.5 - 1Pack(150PC) 1 3x6 38146586 6.67 SGD
In stock
10 M3 M3 x 10 0.5 - 1Pack(150PC) 1 3x10 38146604 6.81 SGD
In stock
5 M3 M3x5 0.5 M3x5 1Pack(150PC) 1 3x5 38146577 6.67 SGD
Shipped after 2017-09-28
6 M4 M4x6 0.7 M4x6 1Pack(100PC) 1 4x6 38146683 6.81 SGD
In stock
10 M6 M6x10 1 M6x10 1Pack(60PC) 1 6x10 38146893 7.51 SGD
In stock
12 M6 M6x12 1 M6x12 1Pack(60PC) 1 6x12 38146902 7.95 SGD
In stock
8 M4 M4x8 0.7 - 1Pack(150PC) 1 4x8 38146692 7.27 SGD
In stock
10 M4 M4x10 0.7 - 1Pack(100PC) 1 4x10 38146701 7.00 SGD
In stock
20 M4 M4x20 0.7 - 1Pack(100PC) 1 4x20 38146762 7.32 SGD
In stock
8 M3 M3x8 0.5 - 1Pack(150PC) 1 3x8 38146595 6.72 SGD
In stock
15 M4 M4x15 0.7 - 1Pack(100PC) 1 4x15 38146735 7.13 SGD
In stock
12 M4 M4x12 0.7 - 1Pack(100PC) 1 4x12 38146717 7.00 SGD
In stock
10 M5 M5x10 0.8 - 1Pack(75PC) 1 5x10 38146805 7.27 SGD
In stock
30 M6 M6x30 1 M6x30 1Pack(38PC) 1 6x30 38146972 9.52 SGD
Shipped after 2017-10-02
25 M6 M6x25 1 M6x25 1Pack(43PC) 1 6x25 38146963 9.52 SGD
Shipped after 2017-10-04
20 M6 M6x20 1 M6x20 1Pack(50PC) 1 6x20 38146954 7.95 SGD
In stock
20 M3 M3x20 0.5 M3x20 1Pack(100PC) 1 3x20 38146665 6.81 SGD
In stock
16 M6 M6x16 1 M6x16 1Pack(50PC) 1 6x16 38146936 9.52 SGD
Shipped after 2017-10-04
14 M6 M6x14 1 M6x14 1Pack(50PC) 1 6x14 38146911 7.95 SGD
Shipped after 2017-10-04
8 M5 M5x8 0.8 M5x8 1Pack(75PC) 1 5x8 38146796 7.95 SGD
Shipped after 2017-09-29
30 M5 M5x30 0.8 M5x30 1Pack(50PC) 1 5x30 38146884 9.52 SGD
Shipped after 2017-10-04
25 M5 M5x25 0.8 M5x25 1Pack(60PC) 1 5x25 38146875 7.95 SGD
Shipped after 2017-10-04
20 M5 M5x20 0.8 M5x20 1Pack(60PC) 1 5x20 38146866 7.46 SGD
In stock
18 M5 M5x18 0.8 M5x18 1Pack(60PC) 1 5x18 38146857 9.52 SGD
Shipped after 2017-10-04
12 M3 M3x12 0.5 M3x12 1Pack(150PC) 1 3x12 38146613 6.86 SGD
In stock
18 M6 M6x18 1 M6x18 1Pack(50PC) 1 6x18 38146945 7.95 SGD
Shipped after 2017-10-04
12 M5 M5x12 0.8 M5x12 1Pack(75PC) 1 5x12 38146814 7.38 SGD
In stock
18 M4 M4x18 0.7 M4x18 1Pack(100PC) 1 4x18 38146753 9.52 SGD
Shipped after 2017-09-29
14 M3 M3x14 0.5 M3x14 1Pack(150PC) 1 3x14 38146622 9.52 SGD
Shipped after 2017-10-04
15 M6 M6x15 1 M6x15 1Pack(50PC) 1 6x15 38146927 7.51 SGD
In stock
16 M4 M4x16 0.7 M4x16 1Pack(100PC) 1 4x16 38146744 7.32 SGD
In stock
14 M4 M4x14 0.7 M4x14 1Pack(100PC) 1 4x14 38146726 7.95 SGD
Shipped after 2017-10-04
25 M3 M3x25 0.5 M3x25 1Pack(100PC) 1 3x25 38146674 9.52 SGD
Shipped after 2017-09-29
16 M5 M5x16 0.8 M5x16 1Pack(75PC) 1 5x16 38146841 7.95 SGD
Shipped after 2017-10-04
14 M5 M5x14 0.8 M5x14 1Pack(75PC) 1 5x14 38146823 7.95 SGD
Shipped after 2017-09-29
30 M4 M4x30 0.7 M4x30 1Pack(75PC) 1 4x30 38146787 7.32 SGD
In stock
18 M3 M3x18 0.5 M3x18 1Pack(150PC) 1 3x18 38146656 7.05 SGD
In stock
16 M3 M3x16 0.5 M3x16 1Pack(150PC) 1 3x16 38146647 7.95 SGD
Shipped after 2017-10-04
15 M3 M3x15 0.5 M3x15 1Pack(150PC) 1 3x15 38146631 7.00 SGD
In stock
25 M4 M4 x 25 0.7 - 1Pack(75PC) 1 4x25 38146771 7.13 SGD
In stock
15 M5 M5x15 0.8 - 1Pack(75PC) 1 5x15 38146832 7.51 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Assembling the control panel
5
From Japan
On 2017-08-11 17:29:17
Since it can be purchased with a small lot, it is better to purchase as much as you need when needed
This review is about item#38146717.
Mounting parts
3
From Japan
On 2017-07-27 10:22:03
P = 4 is often used. Since there is no size of 4 × 30 or more it is appreciated.
This review is about item#38146787.
Assembling work such as control panel
5
From Japan
On 2017-05-23 19:25:32
It was able to be used as well as comparing with products of other companies. (+) Nabe Semisubis There are various, but is it convenient if socket bolt also has such specifications?
This review is about item#38146586.
Electric wiring
4
From Japan
On 2016-07-29 18:41:41
There is no problem in initial use. Small number purchase, short delivery time is saved.
This review is about item#38146717.
Navi's earth connection
4
From Japan
On 2015-11-15 21:51:23
no problem. It is rich in size, it is easy to use it with a built-in screw securely grounded.
This review is about item#38146902.
Installation of control panel parts
5
From Japan
On 2014-11-12 00:21:59
Separately, it is an ordinary screw. Eee even if it is a bit cheaper
This review is about item#38146631.

Related Products