Buy more than* S$200* and get FREE SHIPPING

Hexagon Socket Head Cap Bolt, Washer, SUS

1.00 (1)
Material
SUS
...see all>
Product Options
ADD TO CART
Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Pitch Size Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Pitch Size Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M8 M8x25 1.25 M8x25 25 1Pack(5PC) 1 8x25 38154277 9.99 SGD
Shipped after 2018-01-30
M5 M5x12 0.8 M5x12 12 1Pack(20PC) 1 5x12 38154137 9.99 SGD
Shipped after 2018-01-30
M4 M4x16 0.7 M4x16 16 1Pack(25PC) 1 4x16 38154085 6.99 SGD
In stock
M3 M3x8 0.5 M3x8 8 1Pack(33PC) 1 3x8 38154006 9.99 SGD
Shipped after 2018-01-30
M10 M10x35 1.5 M10x35 35 1Pack(3PC) 1 10x35 38154331 7.99 SGD
Shipped after 2018-01-30
M8 M8x20 1.25 M8x20 20 1Pack(5PC) 1 8x20 38154261 7.99 SGD
Shipped after 2018-01-30
M6 M6x40 1 M6x40 40 1Pack(9PC) 1 6x40 38154243 8.99 SGD
Shipped after 2018-01-30
M5 M5x10 0.8 M5x10 10 1Pack(21PC) 1 5x10 38154121 7.99 SGD
Shipped after 2018-01-30
M3 M3x12 0.5 M3x12 12 1Pack(30PC) 1 3x12 38154024 14.99 SGD
Shipped after 2018-01-30
M10 M10x40 1.5 M10x40 40 1Pack(2PC) 1 10x40 38154347 6.99 SGD
Shipped after 2018-01-30
M10 M10x30 1.5 M10x30 30 1Pack(3PC) 1 10x30 38154322 9.99 SGD
Shipped after 2018-01-30
M8 M8x40 1.25 M8x40 40 1Pack(4PC) 1 8x40 38154304 9.99 SGD
Shipped after 2018-01-30
M5 M5x25 0.8 M5x25 25 1Pack(16PC) 1 5x25 38154173 9.99 SGD
Shipped after 2018-01-30
M3 M3x6 0.5 M3x6 6 1Pack(38PC) 1 3x6 38153997 6.99 SGD
In stock
M10 M10x25 1.5 M10x25 25 1Pack(3PC) 1 10x25 38154313 7.99 SGD
Shipped after 2018-01-30
M8 M8x16 1.25 M8x16 16 1Pack(6PC) 1 8x16 38154252 13.99 SGD
Shipped after 2018-01-30
M6 M6x35 1 M6x35 35 1Pack(9PC) 1 6x35 38154234 9.99 SGD
Shipped after 2018-01-30
M6 M6x30 1 M6x30 30 1Pack(10PC) 1 6x30 38154225 8.99 SGD
Shipped after 2018-01-30
M4 M4x18 0.7 M4x18 18 1Pack(23PC) 1 4x18 38154094 11.99 SGD
Shipped after 2018-01-30
M3 M3x16 0.5 M3x16 16 1Pack(27PC) 1 3x16 38154033 13.99 SGD
Shipped after 2018-01-30
M10 M10x45 1.5 M10x45 45 1Pack(2PC) 1 10x45 38154356 6.99 SGD
Shipped after 2018-01-30
M6 M6x25 1 M6x25 25 1Pack(11PC) 1 6x25 38154216 8.99 SGD
Shipped after 2018-01-30
M6 M6x12 1 M6x12 12 1Pack(14PC) 1 6x12 38154182 9.99 SGD
Shipped after 2018-01-30
M8 M8x35 1.25 M8x35 35 1Pack(4PC) 1 8x35 38154295 7.99 SGD
Shipped after 2018-01-30
M8 M8x30 1.25 M8x30 30 1Pack(5PC) 1 8x30 38154286 13.99 SGD
Shipped after 2018-01-30
M3 M3 x 10 0.5 - 10 1Pack(33PC) 1 3x10 38154015 6.99 SGD
Shipped after 2018-01-31
M6 M6x16 1 - 16 1Pack(13PC) 1 6x16 38154191 6.99 SGD
In stock
M6 M6x20 1 - 20 1Pack(12PC) 1 6x20 38154207 6.99 SGD
In stock
M4 M4x10 0.7 M4x10 10 1Pack(33PC) 1 4x10 38154067 6.99 SGD
In stock
M4 M4x12 0.7 M4x12 12 1Pack(30PC) 1 4x12 38154076 6.99 SGD
In stock
M4 M4x20 0.7 M4x20 20 1Pack(21PC) 1 4x20 38154103 6.99 SGD
In stock
M5 M5x14 0.8 M5x14 14 1Pack(19PC) 1 5x14 38154146 6.99 SGD
In stock
M5 M5x16 0.8 M5x16 16 1Pack(19PC) 1 5x16 38154155 6.99 SGD
In stock
M4 M4x8 0.7 M4x8 8 1Pack(33PC) 1 4x8 38154051 6.99 SGD
In stock
M5 M5x20 0.8 M5x20 20 1Pack(18PC) 1 5x20 38154164 6.99 SGD
In stock
M4 M4x6 0.7 M4x6 6 1Pack(25PC) 1 4x6 38154042 11.99 SGD
Shipped after 2018-01-30
M4 M4x25 0.7 M4x25 25 1Pack(21PC) 1 4x25 38154112 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Assembling the equipment
1
From Japan
On 2013-10-16 16:28:33
Although I bought several kinds of sems, I thought that there are things with a size of 9.6 and plus 11.6 with plain washer size. I noticed details to try to unify at 11.6 but the size of the flat washer is not written.
This review is about item#38154137.

Related Products