Buy more than* S$200* and get FREE SHIPPING

Wave Washer SUS

3.88 (8)
Material
SUS
...see all>
Product Options
ADD TO CART
Inner Diameter (phi mm) Height (mm) Thickness (mm) Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Diameter (phi mm) Height (mm) Thickness (mm) Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16.7 (+0.3 -0.15 dimensional difference) 2.5 (dimensional difference +0.7) 0.3 (dimensional difference +/- 0.025) 22.5 (dimensional difference -0.5) 1Pack(50PC) 1 WW-16 38154435 6.99 SGD
Shipped after 2018-01-22
18.7 (+0.3 -0.15 dimensional difference) 3 (dimensional difference +0.7) 0.3 (dimensional difference +/- 0.025) 26 (dimensional difference -0.5) 1Pack(33PC) 1 WW-18 38154444 6.99 SGD
Shipped after 2018-01-22
4.3 (+0.3 -0.15 dimensional difference) 1.5 (dimensional difference +0.5) 0.2 (dimensional difference +/- 0.02) 8 (dimensional difference -0.5) 1Pack(150PC) 1 WW-4 38154365 6.99 SGD
Shipped after 2018-01-22
20.7(sizedifference+0.3to-0.15) 3(dimensionaldifference+0.7) 0.3(sizedifference+0.025) 29.1(dimensionaldifference-0.5) 1Pack(27PC) 1 WW-20 38154453 6.99 SGD
Shipped after 2018-01-22
12.5 (size difference + 0.3 to -0.15) 2.5 (dimensional difference +0.7) 0.3 (size difference +/- 0.025) 17 (dimensional difference -0.5) 1Pack(75PC) 1 WW-12 38154417 6.99 SGD
Shipped after 2018-01-22
5.4(sizedifference+0.3to-0.15) 1.5(dimensionaldifference+0.5) 0.3(sizedifference+0.025) 9(dimensionaldifference-0.5) 1Pack(150PC) 1 WW-5 38154374 6.99 SGD
Shipped after 2018-01-22
6.4 (Dimensional difference + 0.3-0.15) 1.5 (Dimensional difference + 0.5) 0.3 (Deviation +/- 0.025) 1.5 (Dimensional difference + 0.5) 1Pack(100PC) 1 WW-6 38154383 6.99 SGD
Shipped after 2018-01-22
8.5 (Dimensional difference + 0.3-0.15) 2 (Dimensional difference + 0.5) 0.3 (Deviation +/- 0.025) 12.5 (Dimensional difference - 0.5) 1Pack(100PC) 1 WW-8 38154392 6.99 SGD
Shipped after 2018-01-22
10.5 (Dimensional difference + 0.3-0.15) 2 (Dimensional difference + 0.5) 0.3 (Deviation +/- 0.025) 14.5 (Dimensional difference - 0.5) 1Pack(75PC) 1 WW-10 38154401 6.99 SGD
Shipped after 2018-01-22
14.5 (Dimensional difference + 0.3-0.15) 2.5 (Dimensional difference 0.7) 0.3 (Deviation +/- 0.025) 20 (Dimensional difference - 0.5) 1Pack(60PC) 1 WW-14 38154426 6.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 3
4 star 3
3 star 1
2 star 0
1 star 1
Review Rating: 3.88
8 Customer Reviews
The reviews are automatic translation.
For motor bearing replacement
4
From Japan
On 2017-10-21 10:03:04
Wave washer of iron material has a perfect size for bearings, but I bought this for stainless steel materials but I wish it would be a little more rich in size. This is a bit small, so it's hard to incorporate it.
This review is about item#38154417.
Product assembly
1
From Japan
On 2017-06-09 14:38:57
The delivered actual item was φ9.6 in outer shape and 0.15 mm in thickness.
This review is about item#38154374.
Motorcycle disc rotor fixed
4
From Japan
On 2017-02-03 21:19:27
If it is used to fix the floating disk rotor to the hub, 3 point contact may be good. I think that it is the strength of Monotarou that such machine element parts can be easily obtained
This review is about item#38154392.
Machine maintenance
5
From Japan
On 2016-07-14 11:56:04
Nothing in particular. Quick correspondence. To be interested.
This review is about item#38154392.
As a substitute for the maker parts of the handle portion of the commercial washing machine
5
From Japan
On 2015-08-26 22:03:15
Because it is made of stainless steel at a price of 1/8 of the manufacturer's list price, it can be satisfactory enough.
This review is about item#38154435.
Unit assembly
3
From Japan
On 2014-11-25 08:43:47
I was looking for a compact and good stainless steel product so I could use it without problems
This review is about item#38154392.
Preventing the juncture from idling
5
From Japan
On 2013-02-09 19:14:09
I am using it without problems. It is easy to purchase if you can sell it in units of 10 pieces.
This review is about item#38154374.
WW-14_ When installing a bicycle pedal
4
From Japan
On 2012-09-26 00:37:39
It is used on the threaded bearing surface when installing the pedal to prevent scratches and galling of the crank. Because there is a reaction force in the washer itself, I think that it will also prevent loosening of screws. Since the inner diameter dimension is φ 14.5 (+ 0.3 / - 0.15), it is perfect for the thread of φ 9/16 inch (≈ φ 14.3).
This review is about item#38154426.

Related Products