Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Thickness (mm) Thrust Load (kN[kgf]) Outer Diameter (phi mm) Inner Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Thrust Load (kN[kgf]) Outer Diameter (phi mm) Inner Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 20 5.2 1.4 (dimensional difference -0.1) 1Pack(150PC) 1 SPN-1,5 38154462 7.99 SGD
Shipped after 2018-06-27
0.4 170 16 5.9 (dimensional difference -0.15) 1Pack(100PC) 1 SPN-6 38154532 6.99 SGD
In stock
0.9 400 27 11.9 (dimensional difference -0.15) 1Pack(21PC) 1 SPN-12 38154566 -
Discontinued
[x]
0.5 180 17.5 7.9 (dimensional difference -0.15) 1Pack(60PC) 1 SPN-8 38154541 6.99 SGD
In stock
0.25 45 7 2.3 (dimensional difference -0.15) 1Pack(150PC) 1 SPN-2, 4 38154487 6.99 SGD
In stock
0.25 20 6 1.9 (dimensional difference -0.1) 1Pack(150PC) 1 SPN-2 38154471 6.99 SGD
Shipped after 2018-06-28
0.25 45 7 2.5 (dimensional difference -0.15) 1Pack(150PC) 1 SPN-2, 6 38154496 6.99 SGD
In stock
0.3 100 10 2.9 (dimensional difference -0.15) 1Pack(150PC) 1 SPN-3 38154505 6.99 SGD
In stock
0.3 100 12 3.9 (dimensional difference -0.15) 1Pack(150PC) 1 SPN-4 38154514 6.99 SGD
In stock
0.4 150 14 4.9 (dimensional difference -0.15) 1Pack(100PC) 1 SPN-5 38154523 6.99 SGD
Shipped after 2018-06-26
0.7 320 21 9.9 (dimensional difference -0.15) 1Pack(38PC) 1 SPN-10 38154557 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
9 Customer Reviews
The reviews are automatic translation.
Stepladder's foot repair
5
From Japan
On 2018-03-05 22:57:46
I found this item when I contacted the stepladder maker, where I did not have parts and was in trouble. I am satisfied because it was the same standard as genuine parts. I wanted about 20 pieces of pouches.
This review is about item#38154541.
Air conditioner bolt breakage
5
From Japan
On 2017-12-04 11:31:59
Bolt broken when detaching the ceiling suspended type air conditioner. The bolt became short, the nut could not be applied, substitute with the push nut. It was a small lot and it was cheap and it is saved.
This review is about item#38154541.
To fix parts
4
From Japan
On 2017-10-05 18:17:17
Because it deforms on desorption, I was looking for the same thing. I could use it without any problem. I hope the number is a little smaller.
This review is about item#38154514.
Assembling of mechanical equipment
5
From Japan
On 2017-05-10 17:16:34
It fulfills its full function. I made it more compact than a nut.
This review is about item#38154471.
Auto maintenance
3
From Japan
On 2016-08-16 21:50:42
I only needed one, but it became a large quantity purchase. I would be happy if we could sell about 10 pieces if possible.
This review is about item#38154557.
Resin bearing
5
From Japan
On 2016-01-20 16:16:30
Work completed with one touch. Reasonable price is also appreciated. If the shaft diameter is somewhat narrower, it is also unlikely that you can adjust the degree of stay by lightly hitting with a hammer.
This review is about item#38154532.
Repair of dolly
5
From Japan
On 2015-09-14 14:47:32
It's convenient and it's easy to install. It is hard to rust with stainless steel and lasts long.
This review is about item#38154532.
Bolt fixing
5
From Japan
On 2014-03-10 19:57:01
Because it is made of stainless steel, it is strongly satisfied with rust of salt damage in Hokkaido
This review is about item#38154532.
Fixing the link mechanism's king pin
5
From Japan
On 2013-09-19 00:50:47
Although it was not yet fully assembled, it was originally designed as a spring pin, but since shear strength was not enough, I chose this with a stainless steel rivet. I also considered the E ring, but I reached the push nut that can reduce the man-hour. I remembered it as a mechanic part as I saw somewhere, but it was nice to be found here.
This review is about item#38154532.

Related Products