Buy more than* S$200* and get FREE SHIPPING

Hex Sems P = 3, SUS

5.00 (1)
Material
SUS
...see all
Product Options
ADD TO CART
Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Thread Pitch (mm) Length (mm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Thread Pitch (mm) Length (mm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M8 M8x30 1.25 30 M8x30 1Pack(9PC) 1 8x30 38155241 7.16 SGD
In stock
- M8x50 - - M8x50 1Pack(7PC) 1 8x50 38155284 9.76 SGD
Shipped after 2017-07-07
- M8x45 - - M8x45 1Pack(8PC) 1 8x45 38155275 9.76 SGD
Shipped after 2017-07-07
- M8x40 - - M8x40 1Pack(8PC) 1 8x40 38155266 7.69 SGD
Shipped after 2017-07-07
M8 M8x35 1.25 35 M8x35 1Pack(9PC) 1 8x35 38155257 7.22 SGD
In stock
- M8x16 - - M8x16 1Pack(11PC) 1 8x16 38155214 8.14 SGD
Shipped after 2017-07-07
M8 M8x15 1.25 15 M8x15 1Pack(11PC) 1 8x15 38155205 9.76 SGD
Shipped after 2017-07-03
- M6x50 - - M6x50 1Pack(14PC) 1 6x50 38155196 9.76 SGD
Shipped after 2017-07-07
- M6x45 - - M6x45 1Pack(15PC) 1 6x45 38155187 8.14 SGD
Shipped after 2017-07-07
M6 M6x40 1.0 40 M6x40 1Pack(15PC) 1 6x40 38155171 8.14 SGD
Shipped after 2017-07-05
M6 M6x30 1.0 30 M6x30 1Pack(18PC) 1 6x30 38155153 7.16 SGD
In stock
- M6x35 - - M6x35 1Pack(17PC) 1 6x35 38155162 8.81 SGD
Shipped after 2017-07-07
- M6x25 - - M6x25 1Pack(19PC) 1 6x25 38155144 7.10 SGD
In stock
M6 M6x15 1.0 15 M6x15 1Pack(21PC) 1 6x15 38155117 7.02 SGD
In stock
- M8x20 - - - 1Pack(10PC) 1 8x20 38155223 7.10 SGD
In stock
M6 M6x12 1.0 12 - 1Pack(21PC) 1 6x12 38155101 6.96 SGD
In stock
M6 M6x16 1.0 16 - 1Pack(21PC) 1 6x16 38155126 7.02 SGD
In stock
M6 M6x20 1.0 20 - 1Pack(20PC) 1 6x20 38155135 7.10 SGD
In stock
M8 M8x25 1.25 25 - 1Pack(10PC) 1 8x25 38155232 7.16 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Plate mounting for salt damage
5
From Japan
On 2014-08-25 16:09:20
It is a repeat item! It is strong against rust, inexpensive and very convenient! It is!
This review is about item#38155117.

Related Products