Buy more than* S$200* and get FREE SHIPPING

Machined Nut, Brass

4.50 (2)
Material
Brass
...see all
Product Options
ADD TO CART
Nominal Dimension Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Dimension Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M10 1.5 1Pack(7PC) 1 10 38155397 6.59 SGD
In stock
M20 2.5 1PC 1 20 38155424 6.40 SGD
Shipped after 2017-01-23
M8 1.25 1Pack(15PC) 1 8 38155381 6.59 SGD
In stock
M16 2.0 1Pack(2PC) 1 16 38155415 6.59 SGD
In stock
M6 1.0 1Pack(30PC) 1 6 38155372 6.54 SGD
In stock
M12 1.75 1Pack(5PC) 1 12 38155406 6.67 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Fixing of the picture frame of brass parts
4
From Japan
On 2016-07-06 17:13:20
It is also also equipped color to no problem accuracy
This review is about item#38155381.
Such as the battery terminal
5
From Japan
On 2014-09-26 14:41:59
For now all no problem.
This review is about item#38155372.

Related Products