Buy more than* S$200* and get FREE SHIPPING

Nonflammability Polyethylene Sheath Cable

4.62 (8)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rating
600V
...see all>
Product Options
ADD TO CART
Allowable Current (A) Overall Length (m) Conductor Nominal Cross Sectional Area (mm2) Conductor Outer Diameter (mm) Conductor Construction (peice/mm) Estimate Mass (kg/km) Insulator Thickness (mm) Final Outer Diameter (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Allowable Current (A) Overall Length (m) Conductor Nominal Cross Sectional Area (mm2) Conductor Outer Diameter (mm) Conductor Construction (peice/mm) Estimate Mass (kg/km) Insulator Thickness (mm) Final Outer Diameter (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
495 - 150 18.7 27/34/0.45 1550 2.0 22.9 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 EM 600V LMCF 150SQ 38045734 489.99 SGD
Shipped after 2018-05-29
390 - 100 15.2 19/34/0.45 1 over 20 2.0 19.4 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 EM 600V LMCF 100SQ 38045725 -
Discontinued
[x]
41 10 3.5 2.5 45/0.32 50 1 4.6   1Roll 1 EM 600V LMCF 3.5SQ 38045655 -
Discontinued
[x]
275 10 60 11.6 19/20/0.45 660 1.5 14.8   1Roll 1 EM 600V LMCF 60SQ 38045716 -
Discontinued
[x]
28 10 2 1.8 37/0.26 30 1.0 3.9   1Roll 1 EM 600V LMCF 2SQ 38045646 -
Discontinued
[x]
54 10 5.5 3.1 35/0.45 70 1.0 5.2   1Roll 1 EM 600V LMCF 5.5SQ 38045664 -
Discontinued
[x]
68 10 8 3.7 50/0.45 95 1.0 5.8   1Roll 1 EM 600V LMCF 8SQ 38045673 -
Discontinued
[x]
99 10 14 4.9 88/0.45 150 1.0 7.0   1Roll 1 EM 600V LMCF 14SQ 38045682 52.99 SGD
In stock
140 10 22 7.0 7/20/0.45 260 1.2 9.6   1Roll 1 EM 600V LMCF 22SQ 38045691 -
Discontinued
[x]
220 10 38 9.1 7/34/0.45 420 1.2 11.7   1Roll 1 EM 600V LMCF 38SQ 38045707 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
wiring
5
From Japan
On 2017-11-10 16:13:55
Thank you for responding quickly. Quality is high and it is perfect
This review is about item#38045673.
When load and power supply are connected
5
From Japan
On 2017-02-11 09:22:09
I think that it is a good product. It can be used because it can pass more current than IV.
This review is about item#38045673.
Repair of control panel
4
From Japan
On 2016-09-12 00:38:41
The amount is appropriate and easy to use with Maker system.
This review is about item#38045673.
For laying the internal wiring of control panel & switchboard
5
From Japan
On 2016-07-25 19:52:51
It is useful because the allowable current value is larger than the IV line. It makes wiring laying in the board extremely easy. Peeling of the coating is also easy. It also leads to labor reduction. Although it is slightly expensive, it is recommended in consideration of comprehensive. I want yellow!
This review is about item#38045682.
Solar panel wiring
5
From Japan
On 2016-06-11 16:10:35
Easy to use because the coating is easy to peel off and the cohesion of the conductive wires is good
This review is about item#38045673.
Used as a crossover wire of a battery
5
From Japan
On 2015-08-01 18:25:19
It is used for connecting wires of industrial batteries and DC - AC inverters of vehicles. Flexibility is also good, processability is also good so I purchase it many times.
This review is about item#38045691.
Wiring in cubicle
4
From Japan
On 2014-12-22 17:32:53
Unlike IV it is easy to process
This review is about item#38045716.
Outdoor wiring
4
From Japan
On 2014-04-18 19:20:36
I bought it for outdoor wiring of the roof as having excellent heat resistance. I am anxious about that alone, so I bought a corrugated tube and put it in it. I think the product itself is a solid one. However, it has a peculiar smell.
This review is about item#38045646.

Related Products