Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
pH Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
pH Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mildly alkaline type 1Box(1kg) 1 - 38282002 6.58 SGD
Shipped after 2017-07-24
Weak alkaline 1box(5kg) 1 - 17191082 32.09 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 131
4 star 52
3 star 24
2 star 0
1 star 1
Review Rating: 4.50
208 Customer Reviews
The reviews are automatic translation.
Selection of work clothes
4
From Japan
On 2017-07-10 19:28:30
It is pretty satisfied because it is quite dirty and sweaty odor does not occur.
This review is about item#17191082.
Maintenance work clothes, oil dirt
4
From Japan
On 2017-07-04 12:29:58
It falls sufficiently, the cuffs are put on and washed, once washing is enough,
This review is about item#17191082.
Used in internal consumables
5
From Japan
On 2017-06-30 08:30:24
I was going to go to this if I was looking for powder soap to be good and reasonable.
This review is about item#38282002.
Washing towels after car wash
5
From Japan
On 2017-06-23 16:20:27
Oil dirt will also fall cleanly. The hand gets a little rough, but it is not enough to worry. Because it is cheap, I am using plenty.
This review is about item#38282002.
No problem.
5
From Japan
On 2017-06-06 08:29:04
I do not have any smells to worry about, and I think there is no problem with detergency. I wish it would be cheaper every time I repeat.
This review is about item#17191082.
For workwear washing
5
From Japan
On 2017-06-03 21:49:04
It is an excellent item in COSPA. Cheap and good, I have been repeating many times including price adjustment.
This review is about item#38282002.
Landscaping, agriculture
5
From Japan
On 2017-06-01 15:43:58
I am very happy with the finish that does not go gore because softener is on it
This review is about item#38282002.
It is normal washing.
5
From Japan
On 2017-05-28 20:38:03
It is a repeater. How many times is this order of this detergent? It is a very good commodity that the dirt falls and there is no raw odor.
This review is about item#17191082.
Washing
5
From Japan
On 2017-05-25 15:25:44
It is used for selection of cleaning cloth, work clothes. It is saved because it is considerably cheaper compared with certain famous cleaning goods manufacturer.
This review is about item#17191082.
Daily washing
5
From Japan
On 2017-05-22 20:11:53
It can be used without any problem. It is cheap because it is always used, it is saved.
This review is about item#38282002.

Related Products