Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Dishwasher Detergent

4.22 (85)
Amount of Use
1.5ml for 1L of water.
pH
Neutral
Type
Liquid
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(5L) 1 - 38282027 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 49
4 star 18
3 star 9
2 star 6
1 star 3
Review Rating: 4.22
85 Customer Reviews
The reviews are automatic translation.
Dishwasher
5
From Japan
On 2014-01-21 14:22:22
Good foam breakage, economical, It is good that there is no smell
This review is about item#38282027.
car wash
5
From Japan
On 2014-01-16 10:42:42
Believes that friendly to the hand we use the car wash. This is the normal sale to dilute-sensitive without bubbling dirt fall as detergent together enough.
This review is about item#38282027.
washing up
5
From Japan
On 2014-01-15 11:45:26
Until now it had been used in a much Refill the kitchen detergent of well-known manufacturers also costly. I tried to buy and to try, are very happy to work at all without inferiority. Since the most frequently used ones, but I wanted to reduce the monthly cost, it has survived very well in the face. But also somewhat feel bad have the foam, tableware in without necessarily detergent remains, there is no not bad washed out. We are using the very convenient.
This review is about item#38282027.
Unexpectedly To convenient!
5
From Japan
On 2013-12-21 08:05:23
Always, it is a dish detergent that had bought one by one - If there is this, costs fall come in handy because available in refill.
This review is about item#38282027.
Such as the home of the dishwasher.
4
From Japan
On 2013-12-16 08:10:03
Quite the concentration compared to the dish detergent domestic thin but, oil dirt fall well.
This review is about item#38282027.
Oil dirt cleaning
4
From Japan
On 2013-12-03 11:19:49
Be diluted has a viscosity, detergency does not fall
This review is about item#38282027.
Oil drop (hand, tableware)
5
From Japan
On 2013-10-28 15:11:09
Thank you very much for your opinion warm. In addition to this inconvenience, we are sorry. Current towards the selling resumed, so we recommend, please wait for a while. Thank you.
In the kitchen dishwashing
5
From Japan
On 2013-10-14 18:23:41
Cheap and is a product that you want to continue purchase because usually good.
This review is about item#38282027.
washing up
5
From Japan
On 2013-10-05 09:49:16
Lather well oil fall is also good The third is a repeater! ! !
This review is about item#38282027.
Use diluted in the window washer fluid
4
From Japan
On 2013-09-27 22:08:59
Also stains on the front glass, the better the view.
This review is about item#38282027.

Related Products