Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Telescopic Mini Pump

4.33 (3)
Using Air Pressure (kPa)
About 800
Weight (g)
About 110
Length
250
Compatible
Valve / French (Buddhist), shredder (Schrader), Woods (English method)
Specification
Fillable pressure / 8 atm (= 120PSI)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 38046504 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Road bike inflator
3
From Japan
On 2014-07-27 16:55:32
In the manual there is "Easy to exchange with American style, Buddha style", but it can not be easily replaced easily. Replacement procedure I would like to display it in more detail.
This review is about item#38046504.
Long distance touring
5
From Japan
On 2013-02-27 20:44:04
It is used for long distance touring. Because it is hard to puncture at the destination, carry the tube for repair, change the tube and put air in. I was at a loss which air to put in, but I realized that it was good for this product. Compared to other cheap products, there is no air leak, so we will not waste the stamina required for long distance touring.
This review is about item#38046504.
Replace with a portable pump
5
From Japan
On 2012-10-06 19:01:37
It was difficult to carry with a 33 cm long body to the thick body, so the mouthpiece was damaged, so I replaced it with a short and thin pump. Short pumps are easy to carry, but pumping gets harder and cheap pumps are out of stock here. Gauges are also attached and can be used normally.
This review is about item#38046504.

Related Products