Buy more than* S$200* and get FREE SHIPPING

CO2 Cartridge Carrier

5.00 (2)
Caution
Inflator CO2 spare cartridge are sold separately. It's impossible to mount cartridge in use. (Air will get fled during disassembling for mounting)
Weight (g)
(I do not include a cartridge, Mikurobo) 20
Dimension (mm)
87x75x20
Attachable Conditions
Two dedicated CO2 cartridge, Mikurobo
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 38046626 13.66 SGD
Shipped after 2017-07-31
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Fixed CO2 cartridge
5
From Japan
On 2016-09-29 16:53:54
You can fix two CO 2 cartridges behind the gauge by using the fixing bolt of the bottle gauge but it seems that the entire color is silver color and the cartridge for accelerating Nitro is mounted on the frame so very braces It looks good. The contents of the saddle bag also decreased and it became neat.
This review is about item#38046626.
Commuting, Touring
5
From Japan
On 2013-05-18 18:00:26
Similar products include BBB, TNI. In the case of a carbon bottle cage, ribs interfere with each other, so it is necessary to invert them (probably also TNI). Also, since the FD band and the bottle interfere with the seat post side, it is necessary to screw in from the top (perhaps all). Stainless steel is safe (TNI: iron, BBB: aluminum) in the vicinity of the bottle cage where moisture is applied, and this is good as C / P.
This review is about item#38046626.

Related Products