The reviews are automatic translation.
Permanent on road bike
From Japan
On 2017-02-07 21:59:38
Actually measured 36 g and very light, it can be used enough as a backup for CO2 inflator.
Road bike cycling
From Japan
On 2014-05-10 17:44:15
Is it slightly different from nylon made in Italy? Although it is a mini pump, sometimes it is made of resin, we can not deny the cheapness of appearance. It seems better to open and close valves, if it is a bit hard and there are too many bali, if necessary. I cut the gate and PL by myself. I painted the silicone in the moving part, and it was easy to use it somehow. Although I am concerned about the strength, I think that it is enough performance as an insurance because I carry the CO2 inflator "Microrbo" of the manufacturer together. It is quite difficult to put all of this air in this one truly. Therefore, when commuting it carries another large air pocket. Overall, the satisfaction with the price is low due to the cheapness of the resin (although it is lightweight accordingly). However, because it is lightweight and compact, I think that it is good insurance to attach it to the road bike. (On the premise that carry a CO2 inflator together)
bicycle
From Japan
On 2014-04-19 13:43:45
Ideal for carrying, it has a sense of security just to have.
Weight reduction of road bike
From Japan
On 2014-01-19 13:59:07
From the cost of weight saving of road bike which is said to be 100 grams a gram, this product is very cost effective. It is 100 grams or more lighter than the portable pump I have been using so far, and it seems that I can expect a good time even at Hill Climb.
Bicycle tube inflator
From Japan
On 2013-11-28 15:52:57
Portability is outstanding for both weight and size. It fits well in pockets and car body pouches. Although it is possible to correspond up to 7 atm, practically it is quite hard to raise more than 5 atm. At the destination, I think that it is good as usage such as correspondence until it can go on self as soon as possible, getting up to 7 atm with a gas station etc etc. The packing stopper is easy to remove with plastic, it may break if over tightening, but you can not find the method of obtaining a spare. Cost performance is good.
For bicycle touring puncture, as emergency use
From Japan
On 2011-10-10 14:17:38
A brief explanation of the package, it is difficult to understand the explanation. The feeling used is a little stroke and tank capacity so it requires a considerable number of actions. ※ This is the fate of the small pump and it is useless on the specification. Moreover, it is not high pressure correspondence, but road biker complained. One point, as a matter of concern, when trying to add additional air to the tube containing air, the structure allows the air to escape for a moment. Because it is a structure that pushes the valve of the pump by loosening the screw of the Buddhist valve and because the periphery of the packing pushes the valve tip. It may never be a product for amateurs for everyone. It is stylish made in Italy, quality, appearance, price is not bad.