Buy more than* S$200* and get FREE SHIPPING

Centre Stand Zoom

4.43 (7)
Withstand Load (kg)
18, 18
...see all>
Product Options
ADD TO CART
Compatible Size Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Size Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24 over 28 inches, 24-28 inches About 330, About330 black, Black 1PC 1 - 41017033 38.99 SGD
In stock
24 over 28 inches, 24 To 28 inches About 330, About 330 Silver, Silver 1PC 1 - 38046793 32.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
I installed it in a 20 inch Mini Bello
5
From Japan
On 2017-02-11 16:08:19
As item explanation, it is 24 inches ~, but depending on the frame shape 20 inches can be installed. I think the design is also very good. I attempted to install it on a 20-inch mountain bike of a child car, but processing was necessary for installation.
This review is about item#41017033.
When parking a bicycle
4
From Japan
On 2017-02-10 14:37:35
Although tightening may be loose, we use it by tightening each time. The item itself is solid and easy to use.
This review is about item#38046793.
For myself
4
From Japan
On 2015-10-18 08:04:29
Since the stand which originally attached was broken, it was replaced. I installed it on the cross bike of Cannondale, but it is quite long, my feet. Even if you make the adjustment and make it the shortest, it is slightly longer than the previous center stand, and the body is about to stand. The texture of the product and the firm feeling of the stand are satisfactory.
This review is about item#38046793.
Maintenance of MTB
4
From Japan
On 2015-01-19 17:56:50
The design is very good, but it is a fearless black, but because the mounting bolt and the length adjustment bolt are made of cheap iron. I exchanged with stainless steel or black bolt.
This review is about item#41017033.
Changing from rear stand to center stand
4
From Japan
On 2014-06-18 10:30:22
I installed it to M-650 type 2 of my palas, but it is comfortable as if the size of the pedestal was perfect and tailored. For those who own M - 650 type 2 and who frequently perform maintenance on the rear wheel, it is not necessary to worry about scratches on the frame by rear stands. If raising the difficulty, about 15 kg of car body will be somewhat insufficient in strength. Today it is around this time I think if we can make the total weight of M - 650 type 2 a bit more (about 1 kg) lighter if we can lighten it. That said, even though the crank, pillar, stem, handle and pedals have already been replaced (lightened), there is a difficult point for further frame weight reduction in steel M - 650 type 2.
This review is about item#41017033.
Bicycle stand
5
From Japan
On 2014-01-15 13:51:08
It is very solid. The use impression is the highest. I was looking for a stand to be at the center so it's alright. The difficulty is mounting, it is the best if you can install it by moving to the direction behind 1 cm. It is very hard to close the bolt too close to the previous frame. It would be great if this was improved.
This review is about item#38046793.
Bicycle independence is possible
5
From Japan
On 2013-10-18 16:59:09
Bolts with 17 mm across are attached. In my case due to space restrictions, the socket wrench could not be used due to the structure of the bicycle, I tightened with a wrench. People without a 17 mm spanner recommend simultaneous purchase. It is designed to have a high degree of freedom at the time of fixing as compensation for increasing versatility. Therefore, it is (It is a center stand, and the spring is strong enough, so the impact at the raising and lowering of the stand is also good) If you do not fix it firmly, it will cause a misalignment and there is a danger of trouble interfering with the pedal. Immediately after installation we recommend carrying a 17 mm spanner. To adjust the length (height), a hexagonal wrench was necessary. I certainly think that it is around 2.5 mm across the boardside, I feel sorry, I am sorry.
This review is about item#41017033.

Related Products