Buy more than* S$200* and get FREE SHIPPING

Double Leg Stand

4.56 (9)
Purpose
Ideal for touring or street riding applications. For unstable small cars., Ideal for city riding and touring. Also possible to use for unstable small wheel bicycles., Ideal for touring or street riding applications. For unstable small cars.
Compatible Wheel Diameter (mm)
Corresponding to each size by leg cut, Cutting the legs support each size
Withstand Load (kg)
25, 25
Weight (g)
550, 550
Material
(Body, part of the plate) Aluminum alloy (bolt, part of the body parts) Steel (leg cap, part of the plate) plastic, (Part of the body and plate) aluminium alloy (Part of the bolt, body parts) steel (Part of the leg caps, plates) plastic
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Silver, Silver 1PC 1 - 38046802 65.99 SGD
In stock
black, Black 1PC 1 - 38046811 69.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.56
9 Customer Reviews
The reviews are automatic translation.
To replace the stand
3
From Japan
On 2018-05-20 13:16:21
A cheap lightweight stand gets stuck on the floor, so it is selected to exchange. Because I did not want to lose on cheap buying, I thought I should buy a firm one Purchase. That it interferes with the wire portion of the bicycle transmission Understood "I was quite expensive but I died in a box that I could not use" I got it. The shape of the metal fitting that will surely scratch the frame when attached as it is There are two more U-shaped spacers in the plaque. I do not want to use it for a sports cycle where it is reasonable It was a mounting bracket composition. Also purchase one stand of the same maker at the same time. Although it seems possible to install it, the shape of the metal fitting is the same I do not want scratches. (No new cars) There are two objects in the room that can not be used solidly. Also, we will review other products and buy again. The goodness of making the main body is ★ ★ ★ ★ ★ ★ ★ ★ Please also improve the mounting bracket part a bit I bought it but I can not install it ★ I do not wear it because I do not want scratches ★
This review is about item#38046802.
It is also for road bike stand and mountain bike It is also very good to install.
5
From Japan
On 2017-07-08 14:51:31
It was possible to install It is easy to install and the feeling of use is also very good. However, for a road bike, I cut it by 7 cm feet because it is slightly expensive. Mouten Bike Ha, 29 inches, so it was just fine not to cut.
This review is about item#38046802.
Bicycle stand
5
From Japan
On 2015-07-22 16:18:34
I attached it to GIOS ANPIO. Although the stand interferes with the rear shift cable, it is cut after long processing since it is attached after processing. After mounting the stand is still stable, two legs. When attaching to this bicycle it is recommended for those who can process to some extent.
This review is about item#38046802.
Mounting on bicycle without stand
5
From Japan
On 2014-09-18 15:30:53
Although the front person is also written, this stand is enough without having to use a maintenance stand etc. if the bicycle is made to stand stably and front and rear wheels, one by one. It's a bit heavy and expensive but it's very convenient.
This review is about item#38046802.
Attached to bicycle with child seat
5
From Japan
On 2014-09-17 13:17:31
Because it is unstable when one stand is a stand, I bought this product that I had good reputation by searching on the net. It is easy to cut because there are dimensional scales on the feet with very solid construction. It is easy to install. There are other similar items, but this is the most firm.
This review is about item#38046802.
bicycle
4
From Japan
On 2014-07-15 11:32:55
The body function is wonderful. However, when it comes to the durability of the attached resin leg cap, it is disappointing with low quality that is sufficient to spoil a wonderful body function. I strongly hope to change to a durable rubber cap instead of a resin cap that will wear out quickly in half a year and come out of the bottom.
This review is about item#38046802.
Used for MTB
5
From Japan
On 2014-05-26 16:43:24
Unlike the side stand, it does not fall over in a stable fashion. I think that it is attached to the bicycle mostly by the attached bracket. Please come with the stainless steel or titanium by all means.
This review is about item#38046811.
Attached to a single speed bike without a stand
5
From Japan
On 2012-11-12 00:15:37
I mounted it on a single speed bike without a stand. One foot stand for loading (especially made of aluminum) has problems in strength and is unstable, but this is stable even with aluminum. Weighing more than 500 g, it is not suitable for those who stick to the weight of the bike, but it is convenient for everyday use.
This review is about item#38046802.
Bicycle mounted on a cross bike
4
From Japan
On 2012-01-23 20:15:02
When installing it, the rear wheels will float, so cut it to the limit and use it. The maintenance stand became unnecessary because the crank can be turned while the rear wheel is floating. Moreover, it is stable without complaint when attaching and detaching front and rear wheels. I do not feel any weight in running. But is your supply unstable in your company? It is always missing item.
This review is about item#38046802.

Related Products