Buy more than* S$200* and get FREE SHIPPING

Oldham Coupling

5.00 (1)
Maximum Rotation Speed (min-1[r. p.m])
...see all>
Product Options
ADD TO CART
Size Hole Diameter d2 (mm) Hole Diameter d1 (phi mm) Dimension A (mm phi) Transmission Torque (N cm) Screw Diameter M Moment of inertia (N cm<SUP>2</SUP>) Dimension G(mm) Torsional Stiffness (N/cm/deg) Dimension L3 (mm) GD2 (N cm2) Dimension L2 (mm) Mass (g/set) Dimensions C (mm) Allowable Misalignment Parallel Error (mm) Dimensions E (mm) Allowable Misalignment Angle Error (deg) Dimension L1 (mm) Screw Tightening Torque (N m) Item.# Sales Price Availability Qty.
Size Hole Diameter d2 (mm) Hole Diameter d1 (phi mm) Dimension A (mm phi) Transmission Torque (N cm) Screw Diameter M Moment of inertia (N cm<SUP>2</SUP>) Dimension G(mm) Torsional Stiffness (N/cm/deg) Dimension L3 (mm) GD2 (N cm2) Dimension L2 (mm) Mass (g/set) Dimensions C (mm) Allowable Misalignment Parallel Error (mm) Dimensions E (mm) Allowable Misalignment Angle Error (deg) Dimension L1 (mm) Screw Tightening Torque (N m) Item.# Sales Price Availability Qty.
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Measurement
5
From Japan
On 2013-09-03 23:49:37
I wanted to buy simultaneous purchase at Tokyu Hands without hasty hex wrench
This review is about item#38075782.

Related Products