Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Load Mad Guard

4.50 (4)
Purpose
For rear, For rear, For rear
Compatible Diameter (mm)
25-31.8, 250 - 318
Dimensions (Width x Length) (mm)
45x380, 45x380
Weight (g)
125, 125
Color
Smoke, Smoke
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SW-663R 38110922 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Bicycle mudguard.
5
From Japan
On 2014-04-23 15:17:26
It is easy to attach and detach, so you can install it only when you need it. It is comfortable without being crippled.
This review is about item#38110922.
Cycling on a wet road
5
From Japan
On 2013-08-05 16:23:04
I installed it in MTB instead of road bike, but it is useful enough. This price is OK.
This review is about item#38110922.
Attached to my hobby MTB
5
From Japan
On 2013-07-01 16:46:02
Easy to install, the feeling of wear is also not bad. It may be cheap.
This review is about item#38110922.
By bicycle commuting
3
From Japan
On 2013-05-27 19:56:03
I have not tested it on a rainy day yet, but there are no particular problems with the installation.
This review is about item#38110922.

Related Products