Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Jet Stream Replacement Core

5.00 (3)
Dimensions (Shaft Diameter phi x Total Length) (mm)
4.4x111.5
Ball Tip Diameter(mm)
1
Weight (g)
1.7
...see all>
Product Options
ADD TO CART
Ink Color Compatible Body TRUSCO Part Number Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ink Color Compatible Body TRUSCO Part Number Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yellow - - SXN-150-10 1PC 1 SXR10.15 87097875 1.99 SGD
In stock
Blue - - SXN-150-10 1PC 1 SXR10.33 87097884 1.99 SGD
In stock
Black SXN15010.24 400-8260 SXN 15010 series 1PC 1 SXR10.24 38111324 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Office work
5
From Japan
On 2018-04-26 14:33:49
It's comfortable to write smooth and bold in good ink leakage
This review is about item#87097875.
In the freezer
5
From Japan
On 2017-06-20 21:12:40
If the pen tip is thin, even in the cabinet, It froze quickly and it is useless Although it is not long-term, Would you help me say 1 mm ball, It seems that it can be used to some extent even at -25 ° C. There is no thing like writing a long sentence in the environment of -25 ℃ to flowing water, You can use it enough to check the votes. Also, this replacement core, some gel ballpoint pens I will use it, so it may be quite profitable. I searched a lot on the net to buy this The replacement core of this model number is Mitsubishi direct sales, I could only find it here. Perhaps, unless you encounter too much product, It is 100% repeat.
This review is about item#87097875.
It is for office work
5
From Japan
On 2013-03-19 02:13:10
We are using thickness 1.0. It is smooth and easy to write and the color is black and clear. Moreover, it can clearly write on carbon copy paper because of oil ballpoint pen. Wonderfully that the neighborhood home center sells for 78 yen ...
This review is about item#38111324.

Related Products