Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Canon BCI-320PGBK Compatible Replacement Ink

5.00 (1)
Ink Capacity(mL)
80(40mLx2PC)
Correspond Ink Tanks / Cartridges
BCI-320PGBK
Number of Refill Times
About five times
Dimensions (Width W x Depth D x Height H) (mm)
(Including tip nozzle cap) 36.5 x 36.5 x 112
Manufacturer compatible models
Canon
Color
Pigment black
Set Contents
Ink bottle x 2, injection Kuchiake jig, inlet plug, poly gloves
Compatible Models
PIXUS MP980, MP630, MP620, MP540, iP4600, iP3600
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 THC-320BK5N 38121456 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Refilling ink cartridges of inkjet printers
5
From Japan
On 2013-12-17 17:42:58
With the included tool, it was easy to drill ink cartridges and ink was able to be printed neatly. I suppose that we can replenish 5 times, but I supplement it little by little, so I think I will have more. I also want to try other colors and make use of New Year's cards.
This review is about item#38121456.

Related Products