Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Canon BCI-321C/M/Y Compatible Replacement Ink, 3 Color Set

5.00 (3)
Ink Capacity(mL)
(Two 40mL x) each color 80
Refill Ink
THC-321CSET5N, THC-321C5N, THC-321M5N, THC-321Y5N, THC-MP630SET1, THC-MP630SETN, THC-MP640SETN
Correspond Ink Tanks / Cartridges
BCI-321C/M/Y
Number of Refill Times
About 10 times
Dimensions (Width W x Depth D x Height H) (mm)
(Including tip nozzle cap) 36.5 x 36.5 x 112
Manufacturer compatible models
Canon
Color
3 color set (dye cyan, magenta, Uiero)
Set Contents
(3 colors / 2 each) ink bottle, inlet plug x 3, poly gloves
Compatible Models
PIXUS MP980, MP630, MP620, MP540, iP4600, iP3600
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 THC-321CSET10N 38121501 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Printer replacement ink
5
From Japan
On 2016-06-24 17:41:54
To ink replacement of other models instead of BCI-321, I'm glad I have a lot amount.
This review is about item#38121501.
For on-site photo printing
5
From Japan
On 2014-01-21 14:47:09
Although we used to buy the same kind of goods from the previous, it since has a short spigot part, but failed in the recruitment of nearly every time ink, it is from this product does not have it once. Very I like.
This review is about item#38121501.
As for the affairs of the company
5
From Japan
On 2013-05-06 15:16:57
And it is used to refill For more than 10 times, but you can use with confidence without any such problems.
This review is about item#38121501.

Related Products