Buy more than* S$200* and get FREE SHIPPING

  • Category

Canon BCI-7e 9BK Compatible Refill Ink 5 Colors and Deditcated Tool Set, Trial

5.00 (1)
Ink Capacity(mL)
Black, cyan, magenta, yellow (dye) / each 10, black (pigment) / 20
Correspond Ink Tanks / Cartridges
BCI-7eBK, BCI-7eC, BCI-7eM, BCI-7eY, BCI-9BK
Number of Refill Times
About 1 times
Manufacturer compatible models
Canon
Color
Pigment black, dye black, cyan, magenta, yellow
Set Contents
(Only two for each one / black pigment black, cyan, magenta, yellow) ink bottle, injection Kuchiake jig, inlet plug x 5, L-shaped cap x 2, poly gloves
Compatible Models
PIXUS MX850, MP970, MP960, MP950, MP830, MP810, MP800, MP610, MP600, MP500, iP4500, iP4300
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 THC-MP500SET1N 38121727 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
New year's card
5
From Japan
On 2013-12-26 13:09:13
The feeling I use is no problem and the price is attractive. I want to purchase next time as well.
This review is about item#38121727.

Category

  • Category

Related Products