Buy more than* S$200* and get FREE SHIPPING

Refill Ink Canon Compatible BCI-320/BCI-321 Type

5.00 (1)
Ink Capacity(mL)
Black, cyan, magenta, yellow (dye) / each 40, black (pigment) / 80
Correspond Ink Tanks / Cartridges
BCI-321, BCI-320
Number of Refill Times
About five times
Dimensions (Width W x Depth D x Height H) (mm)
(Including tip nozzle cap) 36.5 x 36.5 x 112
Manufacturer compatible models
Canon
Color
Pigment black, dye black, cyan, magenta, yellow
Set Contents
(5 colors / six), resetter, injection Kuchiake jig set, inlet plug x 5, poly gloves ink bottle
Compatible Models
PIXUS MP990, MP980, MP640, MP630, MP620, MP560, MP550, MP540, MX860, MX870, iP4700, iP4600, iP3600
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 THC-MP640SETN 38121754 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used in the ink replenishment of printer
5
From Japan
On 2013-05-20 22:23:36
If you do not print those advanced such as a photograph, I think that cost performance is.
This review is about item#38121754.

Related Products