Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Kitchen Shoes, "Cooking Mate"

4.33 (3)
Material (Skin)
Synthetic leather, Synthetic leather
Color
White, White
...see all>
Product Options
ADD TO CART
Foot Width Material (Sole) Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Foot Width Material (Sole) Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1E, 1E PVC (oil), PVC (Oil Resistant) 22.5, 22.5 1Pair 1 OEC9606 38111367 55.99 SGD
Shipped after 2018-06-29
2E, 2E PVC (oil), PVC (Oil Resistant) 25.5, 25.5 1Pair 1 OGS9606 38111464 57.99 SGD
Shipped after 2018-06-29
1E, 1E PVC (oil), PVC (Oil Resistant) 23.5, 23.5 1Pair 1 OEC9606 38111385 56.99 SGD
Shipped after 2018-06-29
2E, 2E PVC (oil), PVC (Oil Resistant) 24, 24 1Pair 1 OGS9606 38111437 58.99 SGD
Shipped after 2018-06-29
2E, 2E PVC (oil), PVC (Oil Resistant) 25, 25 1Pair 1 OGS9606 38111455 57.99 SGD
Shipped after 2018-06-29
1E, 1E PVC (oil), PVC (Oil Resistant) 23, 23 1Pair 1 OEC9606 38111376 55.99 SGD
Shipped after 2018-06-29
2E, 2E PVC (oil), PVC (oil) 26.5, 26.5 1Pair 1 OGS9606 38111482 58.99 SGD
Shipped after 2018-06-29
2E, 2E PVC (oil), PVC (oil) 28, 28 1Pair 1 OGS9606 38111507 58.99 SGD
Shipped after 2018-06-28
2E, 2E PVC (oil), PVC (oil) 24.5, 24.5 1Pair 1 OGS9606 38111446 57.99 SGD
Shipped after 2018-06-28
1E, 1E PVC (oil), PVC (Oil Resistant) 22, 22 1Pair 1 OEC9606 38111351 55.99 SGD
Shipped after 2018-06-29
2E, 2E PVC (oil), PVC (Oil Resistant) 27, 27 1Pair 1 OGS9606 38111491 58.99 SGD
Shipped after 2018-06-29
2E, 2E PVC (oil), PVC (OIL RESISTANT) 26, 26.0 1Pair 1 OGS9606 38111473 58.99 SGD
Shipped after 2018-06-29
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Food manufacturing
5
From Japan
On 2017-03-30 20:51:33
I am wearing it at the time of food production, but I am always impressed with the comfort of this shoe and the amazing durability. I have tried other manufacturer's cock shoes, but this shoe is tough. I have never worn any shoes for many years. Because it grows a little while wearing it is trying to choose the size of the tight. It is also very good if you wear old guys for walking.
This review is about item#38111446.
For kitchen use
4
From Japan
On 2015-10-05 09:16:27
It is easy to wear and safe because the material is solid.
This review is about item#38111446.
For kitchen use
4
From Japan
On 2015-09-18 15:06:08
This is the best because it is easy to wear and easy to move.
This review is about item#38111385.

Related Products