Buy more than* S$200* and get FREE SHIPPING

Front Bike Light

2.67 (3)
Luminous Intensity (cd)
850
Possible Attachment Dimensions (mm)
Small ring: phi22.0 - 30.0 large ring: phi30.0 - 38.0
Lighting Time
(2 lights wide 1 light spot +) (2 lights + 3 lights wide spot) full power 10 hours Shitieko 15 hours flushing (wide 2 lights) for 60 hours
Battery
AA battery x 2 (alkaline batteries recommended)
Luminescent Color
White
Body Dimensions (Length x Width x Height) (mm)
52x42x70
Weight (g)
and 75 (including attachment, excluding battery)
Accessories
Each one large and small clamp, alkaline battery two
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HL-90 38111972 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
Mounting on a bicycle
4
From Japan
On 2015-04-18 18:01:19
The brightness is sufficient.
This review is about item#38111972.
Used for bicycle
3
From Japan
On 2015-04-09 13:06:48
The item itself is satisfied. I think that it was still better if there was an instruction.
This review is about item#38111972.
When commuting in the morning and the evening
1
From Japan
On 2014-12-09 21:36:38
It became nonresponsive immediately after purchase. Sometimes it returns to normal but it is non-responsive. I have not fallen and I have not run a bad road. Rainy weather is not used, but at the bicycle parking lot it is disappointing though I bought it until the removal storage bag. I thought that the mounting position in front of the handle center and the battery cover lock ◎.
This review is about item#38111972.