Buy more than* S$200* and get FREE SHIPPING

Ultra Compact Front Light

5.00 (1)
Luminous Intensity (cd)
200
Possible Attachment Dimensions (mm)
Large ring: phi25.0 - 31.8 small ring: phi15.5 - 23.0
Lighting Time
About 12, Flashing On / about 35 (when using alkaline batteries)
Battery
AA battery x 1 (alkaline batteries recommended)
Luminescent Color
White
Body Dimensions (Length x Width x Height) (mm)
77x27x47
Body Weight (g)
41
Accessories
Each one large and small ring, one alkaline battery
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HL-130 38112006 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used as a bicycle headlight
5
From Japan
On 2016-05-08 06:34:32
Is good AA battery is lit by a single, the texture of the parts in the lightweight also very high quality. Parts required for mounting is shipped, it may be package Easy to understand the feeling of the switch, rather than only the light-emitting portion shines the Light leaks in half of the front, it seems as likely to be confirmed on the side to see so bright to faint. However, price is wanted housed within thousand yen. Here is that the only regrettable.
This review is about item#38112006.