Buy more than* S$200* and get FREE SHIPPING

Bike Front Light, Water Spider

1.00 (1)
Lighting Time
About 60, flashing / about 120
Luminescent Color
White
Body Dimensions (Length x Width x Height) (mm)
98x45x15
...see all>
Product Options
ADD TO CART
Purpose Color (Body) Lighting System Possible Attachment Dimensions (mm) Body Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Color (Body) Lighting System Possible Attachment Dimensions (mm) Body Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Black 2 Mode Continuous / lighting phi22 - 35 17 1PC 1 SL-10W 38112015 -
Discontinued
[x]
White light. For front Red 2 Mode Continuous / lights phi22 to 35 - 1PC 1 SL-10W 38112033 -
Discontinued
[x]
White light. For front White 2 Mode Continuous / lights phi22 to 35 - 1PC 1 SL-10W 38112024 -
Discontinued
[x]
White light. For front Pink 2 Mode Continuous / lights phi22 to 35 - 1PC 1 SL-10W 38112076 -
Discontinued
[x]
White light. For front Orange 2 Mode Continuous / lights phi22 to 35 - 1PC 1 SL-10W 38112067 -
Discontinued
[x]
White light. For front Blue 2 Mode Continuous / lights phi22 to 35 - 1PC 1 SL-10W 38112051 -
Discontinued
[x]
White light. For front Yellow 2 Mode Continuous / lights phi22 to 35 - 1PC 1 SL-10W 38112042 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
For bicycles
1
From Japan
On 2015-04-17 16:06:40
The silicon part soon broke, it became impossible to fix. I do not recommend it because it is different from the leading manufacturer such as Nog
This review is about item#38112015.