Buy more than* S$200* and get FREE SHIPPING

Rear Light

5.00 (1)
Color (Body)
Smoke / Red
Lighting System
3 Continuous mode / lighting / circulation
Possible Attachment Dimensions (mm)
Large ring: phi25.0 - 31.8 (seat post for) small ring: phi15.5 - 23.0 (for the seat stays)
Lighting Time
60, flashing / 120, circulation / 360
Battery
AAA battery x 2 (alkaline batteries recommended)
Body Dimensions (Length x Width x Height) (mm)
56x23x68
Body Weight (g)
58 (including attachment, without batteries)
Accessories
(Such as slits for (Saddleback large ring, small ring, clip)) Attachment
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TL-80 38112173 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Everyday commuting
5
From Japan
On 2014-07-16 15:01:50
I am glad that the attachment has become a set of three kinds. Since I am still using it at the beginning, I do not know whether holding the battery is as indicated, but visibility is good
This review is about item#38112173.