Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Bike Front Light

3.50 (2)
Waterproof Protection Grade
IPx-4 compliant / Boawa-gata
Luminous Intensity (cd)
350
Lighting System
3 mode full power / half power / flashing
Possible Attachment Dimensions (mm)
phi22 to 35
Lighting Time
Full / 10, half / 25, blink / 80 (when using alkaline batteries)
Battery
AAA battery x2 (test battery included)
Light Source
Ultra-high brightness white light emitting LED (Nichia made) x2
Luminescent Color
White
Body Weight (g)
52 (attached including bands, I remove a battery)
Main Part Dimension (mm)
74x36x45
Accessories
X2 unit mounted band, AAA batteries (for testing battery)
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 1PC 1 HL-160 38112191 -
Discontinued
[x]
Black 1PC 1 HL-160 38112182 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
As a front light while driving a bicycle
4
From Japan
On 2013-01-18 12:46:27
I bought it as a front light while running a bicycle. In the urban area I think that it is too much light in terms of informing the other party of the existence. I think that using alone as a light alone is not enough, I think that I had done a good shopping if I thought of the price. I am worried about durability, but I would like to check it in the future.
This review is about item#38112182.
For the night commute
3
From Japan
On 2012-06-06 09:38:28
Street lamps on the commuting street have fewer street lights and want bright lights, they want color lights, Eye of Cat Eye ① Removability easiness ② High precision lens of camera quality ③ LED made by Nichia Corporation ④ Because batteries can be used without waste I bought this product. The lens has quite a sense of accuracy and it seems to be controlling the light distribution properly. Like a projector lamp of a car as I said. Because it does not depend on the reflector it is a compact housing. Is it too bright to expect too much? It is an honest impression to say such a thing as such. If it is a country road, we must cut our eyes to slow down the speed. If you ask for brightness you will have to enlarge the enclosure such as increasing the number of batteries, the product concept may be different. It is a recommended item for those who want something that is convenient to carry and easy to install and disassemble (compact for light).
This review is about item#38112182.