Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

B-Strap Reflective

4.80 (5)
Purpose
Prevents chain from the hem getting under wheel and dirt prevention of hem
Dimension (mm)
335x30
Material
Elastic band
...see all>
Product Options
ADD TO CART
Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 (pair) Gray 1Set(2PC) 1 - 38122131 9.99 SGD
Shipped after 2018-07-02
25 (pair) Red 1Set(2PC) 1 - 38122156 9.99 SGD
Shipped after 2018-07-04
25 (pair) Olive 1Set(2PC) 1 - 38122113 -
Discontinued
[x]
25 (pair) Navy 1Set(2PC) 1 - 47321644 9.99 SGD
In stock
25(Pair) Yellow 1Set(2PC) 1 - 41017383 10.99 SGD
Shipped after 2018-07-02
25 (Pair) Black 1Set(2PC) 1 - 38122104 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
cycling
5
From Japan
On 2016-11-02 20:05:35
Somewhat Variation is too small, is not it?
This review is about item#47321644.
Closing the work clothes at the designated location
5
From Japan
On 2016-04-02 16:37:11
It was a stiffer fabric than I thought, when it got a bit tight to wrap around my ankle, the squirrel was pulled when I moved.
This review is about item#38122104.
Hem stop at bicycle riding
4
From Japan
On 2016-01-10 15:02:50
The making has a firm feeling, there is no particular problem on the occasion for the moment. Since 100 rubber straps have been stretched in a few months, I would like to re-evaluate how much this is kept.
This review is about item#38122104.
Bottom hold down when riding a bicycle / motorcycle
5
From Japan
On 2015-07-06 23:52:06
Before using this product, I used the wide type of the company, but this product is better in quality and easy to use. I want to enjoy purchasing with a different color, replacing the strap with a feeling.
This review is about item#38122156.
Wind up screen
5
From Japan
On 2014-08-17 18:27:37
It is cheap and easy to use, and delivery is also quick and I appreciate it.
This review is about item#41017383.

Related Products