Buy more than* S$200* and get FREE SHIPPING

B -Stand II

2.40 (5)
Purpose
For display. For maintenance of the rear derailleur
Weight (g)
770
...see all>
Product Options
ADD TO CART
Material Color Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Color Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Steel pipe (leg), ABS (clamp portion) Yellow - 1PC 1 - 38122201 -
Discontinued
[x]
STEEL PIPES (LEG), ABS (JOINTS) Black 370 X 325 x 35 (when folded) 1PC 1 - 38122174 -
Discontinued
[x]
STEEL PIPES (LEG), ABS (JOINTS) Red 370 X 325 x 35 (when folded) 1PC 1 - 38122183 33.06 SGD
Shipped after 2017-12-04
STEEL PIPES (LEG), ABS (JOINTS) Blue 370 X 325 x 35 (when folded) 1PC 1 - 38122192 33.06 SGD
Shipped after 2017-11-27
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 2
1 star 1
Review Rating: 2.40
5 Customer Reviews
The reviews are automatic translation.
Bicycle maintenance
2
From Japan
On 2017-01-22 21:07:19
It may be good for small diameter wheel vehicles. Large diameter wheels are not highly recommended.
This review is about item#38122183.
Fixed and maintenance stand
2
From Japan
On 2014-06-16 13:43:08
Although the angle of the upper quick-lock arm can be adjusted, if the force is applied to the car body slightly, the arm position will be displaced. It seems to me that the arm fixing strength is slightly insufficient on the structure. It seems that the model that the arm does not move matched himself.
This review is about item#38122174.
For adjusting the campaign gear
4
From Japan
On 2014-03-31 17:12:41
I purchased it because it was possible to adjust the speed change but the fixing of the upper arm with the fixed tightening is not good. If you do not tighten firmly firmly it will loosen.
This review is about item#38122174.
Maintenance of road bike
1
From Japan
On 2014-02-17 19:41:15
"It corresponds to every wheel size from a small diameter car to 29 inches" but it was displayed, but it is small.
This review is about item#38122174.
Storage and maintenance of bicycles
3
From Japan
On 2014-01-31 17:20:51
I was looking for a 29-inch bicycle and arrived at this product. I think that you can use it. I thought that the price was affordable and affordable.
This review is about item#38122174.

Related Products