Buy more than* S$200* and get FREE SHIPPING

Micro Tools Feature 19

3.14 (7)
Purpose
Small portable tool
Functions
2 Tyre levers Nipple turning :0.130 "(3.3 mm) (15G)/0.136, Western (new domestic) 14 G" (3.45 mm) (formerly Japan, Taiwan 14 G, 15G)/0.156 "(3.9 mm) (domestic) 12 G (Shimano end pair Hall WH-7850 series, WH-RS20, etc.), Mavic (large) / Mavic (small), 8
Weight (g)
125
Dimension (mm)
77x40x15
Material
steel (Tool bit), aluminum (frames, tyre levers)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 38122271 31.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 1
1 star 2
Review Rating: 3.14
7 Customer Reviews
The reviews are automatic translation.
Bicycle maintenance
1
From Japan
On 2017-06-30 10:46:06
I can not work well in a narrow area. Also, it is inconvenient for the tire lever to be detached and attached smoothly. I think that it is better for the shaft of the driver to be a little longer.
This review is about item#38122271.
Bicycle carrying tools
5
From Japan
On 2017-05-30 22:45:54
Although it is somewhat difficult to use, it will not stop as it is for carrying. Because there is a chain cutter, it is very useful.
This review is about item#38122271.
For emergency maintenance of bicycle
1
From Japan
On 2014-07-01 22:38:12
I bought it for carrying on a saddle bag for emergency maintenance of road bike. The fact that the wrenches are small and the Mavic 's nipple wrench is equipped makes it a deciding factor for purchase. Actually used · · · 5mm hex wrench has only 1cm total length, it is extremely hard to use (it does not fit firmly and can not be tightened securely), the tire lever is short and it is hard to use. I do not use the chain cutter function probably, so I feel heavy loss. You should have purchased from the product image more observation.
This review is about item#38122271.
I am keeping it on my bicycle.
3
From Japan
On 2014-05-15 14:24:20
I have not used it for real work yet. I thought that it was lighter, but 120 g is a heavy feeling. I feel that I am glad if it can be lightened by increasing the aluminum part. I have trouble if there are no tools on the road, so I have it for emergency use. I'd be happy if it is only about 50 g after we only need more parts (tire bar etc is not necessary).
This review is about item#38122271.
As a mobile tool
2
From Japan
On 2013-09-18 20:46:54
Making is complicated. I tried to buy it because it is lightweight with a chain cutter, but the hexagon of the wrench part is not an equilibrium, too regrettable. The tire lever part is also possible in a plastic. No need for nipple wrench.
This review is about item#38122271.
For carrying a bicycle
5
From Japan
On 2012-10-04 14:19:15
It is almost comprehensive that the tool to be used everyday is almost complete and it is very thin and gathered up. I removed the parts that I would like to adjust well with my own bicycle, and even though I fixed it, I endured practical use. This one is very handy because it makes me casually obstinate in the bag.
This review is about item#38122271.
Bicycle Mobile Tools
5
From Japan
On 2012-04-27 09:58:05
The size is about the same as the short piece box, the weight held in my hand is solid. The accuracy of Async key is good. Chain cutting could be used with 7 speed chain. Although the tire lever is small, it seems to be struggling with a hard rim, but by attaching the lever to the main body in reverse, there is no problem. Is the nipple turning thin so easy to lick? One disappointing thing is that you can not use it in a narrow place because there is a key in the middle of the lever that 5 Mirieren who uses frequently used is arriving at the tire lever and no power comes in. There should have been no problem as long as it reached the edge of the lever. However, even if this is deducted, this price is a satisfactory tool.
This review is about item#38122271.

Related Products