Buy more than* S$200* and get FREE SHIPPING

BIKE GUY QR Stand

4.75 (4)
Caution
The mechanism may cause some looseness. You can use it without problems in most cases, but you cannot be used for parallel part short frames and rear end aperture which is not parallel This product is designed for the static placing of bicycles , corresp, 1) Due to its mechanism, some backlash may occur. In most cases you can use without any problems, however there are cases in which you cannot use as when the rear-end opening is not parallel, or the parallel part is having a remarkably short frame. 2) T, 1) Due to its mechanism, some backlash may occur. In most cases you can use without any problems, however there are cases in which you cannot use as when the rear-end opening is not parallel, or the parallel part is having a remarkably short frame. 2) T, The mechanism may cause some looseness. You can use it without problems in most cases, but you cannot be used for parallel part short frames and rear end aperture which is not parallel This product is designed for the static placing of bicycles , corres
Purpose
1 side kick down, One leg kick stand, 1 side kick down
External Form Dimensions (Height x Width x Length)(mm)
(Body) 30x40x315 over 360, (Body) 30 x 40 x 315-360
Compatible Vehicle Model
Rear wheel quick release hub adopted car, Rear-wheel quick release hub recruitment car
Withstand Load (kg)
15, 15
Weight (g)
(Body) about 280, (QR) about 50, (Body) About. 280, (QR) About 50
Compatible
24 over 28 inches (700C), 24 To 28 inches (700C)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 38122287 40.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Attach to MTB
4
From Japan
On 2016-01-12 20:05:49
I ordered and arrived soon. I have not installed it, but it looks easy.
This review is about item#38122287.
For Full Sus MTB
5
From Japan
On 2013-10-22 14:26:26
Furusassu MTB, and purchase thought that it is because there is only a choice because there is aluminum angle section because the chainstay is irregular shape. It was a bit heavy, but it could be mounted without any problems.
This review is about item#38122287.
leisure
5
From Japan
On 2013-06-12 22:29:15
Installation was easy.
This review is about item#38122287.
stand
5
From Japan
On 2012-06-09 22:45:46
Installation is easy, I wonder if it is uneasy to use the stand when using the stand ~ Is it supposed to prevent the burden on the shaft by grasping with the seismic isolation structure ~
This review is about item#38122287.

Related Products