Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Cage Holder

4.14 (7)
Weight (g)
About 40
...see all>
Product Options
ADD TO CART
Compatible Size (phi mm) Dimension (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Size (phi mm) Dimension (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Circular pipe diameters up to 45 80 x 30 x 30 Nylon, silicon rubber 1PC 1 - 88969097 -
Discontinued
[x]
Circular pipes up to diameter 45 80x30x30 Nylon, silicone rubber 1PC 1 - 38122305 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
bicycle
5
From Japan
On 2015-09-29 18:32:54
I am useful in bicycles without a bottle cage.
This review is about item#38122305.
Mounting on bicycle down tube
5
From Japan
On 2015-07-27 08:51:07
I do not have a bottle gauge yet, but I think that it will probably work. If it slips, I think I will fix it with a hundred-and-a-half tie wrap, a hundred-one-long anti-slip.
This review is about item#88969097.
On a bicycle
5
From Japan
On 2013-10-18 19:47:26
It is a good product with easy bottle cage attached.
This review is about item#38122305.
To attach the third bottle cage to the down tube
3
From Japan
On 2013-07-31 22:24:11
Recently the carbon frame was thick because the down tube was not securely installed. I will try to tie the view of the tie wrap with assistance.
This review is about item#38122305.
Bicycle pipe installation
3
From Japan
On 2013-07-23 21:53:53
A little bit tough
This review is about item#38122305.
To a bicycle without a mounting pedestal (I only have one but want to attach two)
4
From Japan
On 2013-02-08 16:18:34
The look MTB (W Sus) has many cages without a pedestal so I attached it to the seat post, so the look crossover was attached to the seat tube because there are so many things the cage pedestal is only in the down tube. It is a story which I heard because it is not because it is "It runs slightly left and right as I run out and bottle out while running", but I think that it is very good to be able to attach a bottle cage to a tokoro without a pedestal at this price .
This review is about item#38122305.
For drinks
4
From Japan
On 2012-09-08 01:57:31
The center plastic parts are pretty soft and flexible. The belt is long and unnecessary parts are written as if it cuts, but I use it for a long time to prevent theft. Although I thought that it should be taken at the beginning immediately, because it screws the cage from above, it becomes a shape that presses the Velc tape and it becomes hard to peel off. Well it will be taken easily if it is removed with a hex wrench. Even if you tighten the Velcro tightly, you can not fix it to a quack. Vibration in the vertical direction is difficult to shift, but it is easy to rotate in the horizontal direction. If reinforced with tie wrap from the top, you can fix it to some extent though the appearance is bad. Since the circumference of the steering wheel is variously small, it is convenient that it is possible to move more than fixing it perfectly. Although the car holder has two cage holders, the person who was at hand still is satisfied because it can quickly and easily replenish drinks. There is no luxury feeling and bad appearance, but it is a cheap and practical item.
This review is about item#38122305.

Related Products