Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Bikeguy Cage Holder with Pet Bottle Cage

3.00 (1)
Dimension (mm)
150x75x100
...see all>
Product Options
ADD TO CART
Compatible Size (phi mm) Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Size (phi mm) Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Circular pipe of diameter up to 45 About90 (Cage) Red, (holder) Black 1PC 1 - 88969133 15.99 SGD
Shipped after 2018-06-29
Circular pipe of diameter up to 45 About90 (Cage) Blue, (holder) Black 1PC 1 - 88969124 21.99 SGD
Shipped after 2018-06-29
Circular pipe of diameter up to 45 About90 (Cage) Silver, (holder) Black 1PC 1 - 88969115 15.99 SGD
Shipped after 2018-06-29
Circular pipe of diameter up to 45 About90 (Cage) Black, (holder) Black 1PC 1 - 88969106 15.99 SGD
Shipped after 2018-06-25
Circular pipes up to diameter 45 About 90 (Cage) , silver (holder)black 1PC 1 - 38122323 -
Discontinued
[x]
Circular pipes up to diameter 45 About 90 (Cage) , silver (holder)black 1PC 1 - 38122332 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
For bicycle hydration
3
From Japan
On 2017-03-31 16:50:10
Although it may be easily attached anywhere, I want the range of the sticky part of the Velcro tape to be wider. R
This review is about item#88969106.

Related Products