Buy more than* S$200* and get FREE SHIPPING

Rear Ultra Compact Safety Light

5.00 (2)
Battery
Two lithium button battery CR2032 x (monitor battery included)
...see all>
Product Options
ADD TO CART
Possible Attachment Dimensions (mm) Luminescent Color Weight (g) Color Dimension (mm) Purpose Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Possible Attachment Dimensions (mm) Luminescent Color Weight (g) Color Dimension (mm) Purpose Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
phi25.4 - phi32.0 Red (Including battery) about 14 Crystal (Excluding projections) 37 x 24 x 12 - 1PC 1 RX-6 38122357 -
Discontinued
[x]
phi25.4 to phi32.0 Red color About 14 (Including battery) Crystal Red - For seat post mounting and key light. 1PC 1 RX-6 38122366 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
In the tail lamp of the road bike,
5
From Japan
On 2016-05-27 15:32:49
It is compact and lightweight, the illumination range is wide and visibility is preeminent
This review is about item#38122366.
Bicycle rear light.
5
From Japan
On 2012-04-15 20:36:53
A nice size. I was looking for a small one so far. I think the light intensity is enough. I am satisfied with this product though it sells even 100. However, I absolutely think that I am afraid and I am worried about how long it can be used without breaking.
This review is about item#38122357.

Related Products