Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Bike Front Light, Gemini, USB, Crystal

Charging Time (min)
_ / 120-180 PCs (depends on the supply capacity of the connected equipment) _ USB AC ADAPTER / 80
Possible Attachment Dimensions (mm)
phi 22.0-phi 32.0
Lighting Time
(When fully charged) Alternating blinking / 36 hours, continuous lighting / 4.5 hours
Battery
Lithium polymer battery (can be charged about 500 times)
Luminescent Color
White
Weight (g)
About 14 * excluding charger cable
Color
Crystal
Dimension (mm)
47x28x17
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 38122411 -
Discontinued
[x]
ADD TO CART

Related Products