Buy more than* S$200* and get FREE SHIPPING

Triangle Light

4.72 (18)
Dimension (mm)
40x36x14
...see all>
Product Options
ADD TO CART
Lighting System Luminance Luminescent Color Light Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lighting System Luminance Luminescent Color Light Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - LED 1pc 1 - 09296306 18.99 SGD
Shipped after 2018-05-30
- - - LED 1pc 1 - 09296288 18.99 SGD
Shipped after 2018-06-04
3-Mode (rotation-flashing-continous) 22,000 mcd 3 LEDs Red - 1PC 1 - 38122472 17.99 SGD
Shipped after 2018-06-04
ADD TO CART
Customer Reviews
5 star 13
4 star 5
3 star 0
2 star 0
1 star 0
Review Rating: 4.72
18 Customer Reviews
The reviews are automatic translation.
Bicycle tail lamp
5
From Japan
On 2017-05-21 03:14:33
Light intensity is enough to demonstrate its presence. Velcro tape is also quite secure, so it is safe. We also expect weather resistance and durability.
This review is about item#09296288.
Helmet's rear light
5
From Japan
On 2016-03-23 08:30:48
I use it for the rear light of the road bike helmet. Very bright, I love using batteries so good. The only drawback is that it is a bad thing if there is no driver at battery exchange. It is a good item.
This review is about item#09296288.
Next time I will consider the front use
5
From Japan
On 2015-12-31 21:34:22
It is very cheap and bright. You should make it easy for you to discover from the following car, which is definitely recommended. Please release the type to charge with USB when you can. Another one, please give me a set. Because the front desk is exactly the same, I do not have any fun, so do you want me to have one?
This review is about item#09296288.
bicycle
5
From Japan
On 2015-12-11 16:58:51
There are things only for the price, I am satisfied with the performance without problems, but recently it is cheaper and the same things are on the market ... · · ·.
This review is about item#09296288.
On a cross bike
4
From Japan
On 2015-11-21 23:53:07
It is awfully bright.
This review is about item#38122472.
Bicycle running on a helmet
5
From Japan
On 2013-12-16 13:13:41
I use it attached to a helmet. It is light, bright and eye-catching, so it feels like it is useful for safe driving. I thought that the band of the Magic tape is a bit longer, or if it comes with one long and one short, it is convenient.
This review is about item#38122472.
Motorcycle rear view
5
From Japan
On 2013-11-17 22:42:03
6v Because of the electric bike, the tail lamp is easy to break out of the bulb and is used for the tail lamp in emergency. Brightness is also inferior, and you can rest assured even in case of emergency.
This review is about item#38122472.
As a bicycle safety part (rear light)
4
From Japan
On 2013-11-07 11:45:02
As everyone is highly appreciated, it can only be said that it is wonderful, such as the brightness of the rear lights, flickering variations. If the lives can be protected at 1000 yen, it is cheap montone right? However, the body clip for attaching to wear etc is very hard. It is very troublesome when installing. I think that if you modify the type to open and close the clip and close it, you will find it more convenient to use.
This review is about item#38122472.
Bicycle installation
5
From Japan
On 2013-10-25 16:19:33
It is pretty bright. It is a bargain.
This review is about item#38122472.
As for Alaya Sportief + Brompton
5
From Japan
On 2013-10-08 19:42:45
Powerful impact even during the day as well as dusk during the day! It is buying! It is!
This review is about item#38122472.

Related Products