Buy more than* S$200* and get FREE SHIPPING

PET Bottle Holder

4.20 (5)
Weight (g)
50
Compatible
(With some non-conforming items) beverage 500mL PET bottles, mini bottle
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 - 38122497 9.99 SGD
In stock
Silver 1PC 1 - 38122506 9.99 SGD
In stock
Blue 1PC 1 - 38122515 9.99 SGD
In stock
Red 1PC 1 - 38122524 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Road Bikes
5
From Japan
On 2017-07-18 22:06:06
Simple and easy to use. Light weight and strength seems to be no problem. .
This review is about item#38122506.
On a cross bike
5
From Japan
On 2015-07-13 12:15:29
I am wearing it on a cross bike. I firmly hold the bottle.
This review is about item#38122497.
bicycle
2
From Japan
On 2015-06-12 14:40:20
The price is high for things. In terms of use, shape can be made a little cheaper. Depending on the bottle it has to be deformed and used.
This review is about item#38122515.
It becomes a holder of a car oil catch tank
4
From Japan
On 2014-12-02 16:11:17
Because it is poppy, we use coffee cans for oil catch tanks. Holder is the most convenient to install, so it is not the original usage, but it is convenient
This review is about item#38122497.
On a bicycle
5
From Japan
On 2013-08-01 23:07:43
Texture and finish are good, cheap but there is no cheapness. It is kind that the mounting screws are attached, it is possible to install with only Allen key.
This review is about item#38122515.

Related Products